NEMA 1 Instrumentation Enclosures

28 Found
ABB

Enclosure Kit For Lighting Contactor, NEMA 1, 10" x 10" x 4.5"

Item #: 78844
CAT #: CR460XE1B
UPC: 783166621899
Company wide:
0 in stock
Hubbell-Killark

Instrumentation Enclosure, Single Cover Box Only

Item #: 104217
CAT #: HKB
UPC: 783936295305
Company wide:
0 in stock
nVent Hoffman

Enclosure, Type 1, Hinge Cover, 36" x 30" x 12"

Item #: 92405
CAT #: A36N30DLP
UPC: 783510861605
Company wide:
0 in stock
nVent Hoffman

Type 1 Enclosure 16x16x6.625

Item #: 225264
CAT #: A16N166LP
UPC: 783510798901
Company wide:
0 in stock
nVent Hoffman

TYPE 1 VENTED ENCL 6 IN FAN

Item #: 98643
CAT #: T1F200LP
UPC: 783510173722
Company wide:
0 in stock
nVent Hoffman

Type 1 Vented Encl 2x4 In Fan

Item #: 97587
CAT #: T1F130LP
UPC: 783510173715
Company wide:
0 in stock
nVent Hoffman

Enclosure with Ventilation System, NEMA 1, Hinge Cover

Item #: 335680
CAT #: T1F80LP
UPC: 783510173685
Company wide:
0 in stock
nVent Hoffman

Type 1 Enclosure 24x20x8.625

Item #: 186652
CAT #: A24N208LP
UPC: 783510809508
Company wide:
0 in stock
Hubbell-Killark

KLRK HKB-GLC HKB BOX W/HKGL COVER (

Item #: 411972
CAT #: HKB-GLC
UPC: 783936295374
Company wide:
0 in stock
Hammond Mfg

VENTILATED ENCL 20X10X8

Item #: 634539
CAT #: 1416Q
UPC: 623980358604
Company wide:
0 in stock
Hammond Mfg

VENTILATED ENCL 12X8X8

Item #: 616466
CAT #: 1416M
UPC: 623980358406
Company wide:
0 in stock
nVent Hoffman

Enclosure With Fan, 54x30x12.75 350 Cfm

Item #: 228633
CAT #: T1F350LP
UPC: 783510173739
Company wide:
0 in stock
nVent Hoffman

Hinged-Cover with Recessed Handle Type 1, 16.00x20.00x6.62, Gray, Steel

Item #: 79937
CAT #: A16N206LP
UPC: 783510799007
Company wide:
0 in stock
nVent Hoffman

Type 1 Enclosure 24x20x10.625

Item #: 229386
CAT #: A24N2010LP
UPC: 783510819606
Company wide:
0 in stock
nVent Hoffman

Key Cabinet, NEMA 1, Type: Hook Model, Hinge Cover, 12" x 12" x 2"

Item #: 822541
CAT #: A12122UC
UPC: 783510147662
Company wide:
0 in stock
nVent Hoffman

Type 1 Enclosure 24x20x6.625

Item #: 79907
CAT #: A24N206LP
UPC: 783510799502
Company wide:
0 in stock
ABB

Enclosure Kit For Lighting Contactor, NEMA 1, 10" x 10" x 4.5"

Enclosure Kit For Lighting Contactor, NEMA 1, 10 Inch x 10 Inch x 4.5 Inch, Steel
Item #: 78844
CAT #: CR460XE1B
UPC: 783166621899
Company wide:
0 in stock
Hubbell-Killark

Instrumentation Enclosure, Single Cover Box Only

Instrumentation Enclosure, Single Cover Box Only, Aluminum
Item #: 104217
CAT #: HKB
UPC: 783936295305
Company wide:
0 in stock
nVent Hoffman

Enclosure, Type 1, Hinge Cover, 36" x 30" x 12"

Enclosure, Type 1, Hinge Cover, 36 x 30 x 12 Inch, Steel/Gray Powder Coat
Item #: 92405
CAT #: A36N30DLP
UPC: 783510861605
Company wide:
0 in stock
nVent Hoffman

Type 1 Enclosure 16x16x6.625

Hinged-Cover with Recessed Handle, Type 1, 16.00x16.00x6.62, Gray, Steel
Item #: 225264
CAT #: A16N166LP
UPC: 783510798901
Company wide:
0 in stock
nVent Hoffman

TYPE 1 VENTED ENCL 6 IN FAN

TYPE 1 VENTED ENCL 6 IN FAN
Item #: 98643
CAT #: T1F200LP
UPC: 783510173722
Company wide:
0 in stock
nVent Hoffman

Type 1 Vented Encl 2x4 In Fan

Enclosure With Fan, 34x24x12.75 130 Cfm, Bulletin A1dr, Type 1, Size/dims: 34.00x24.00x12.75, Material/finish: Steel/gray
Item #: 97587
CAT #: T1F130LP
UPC: 783510173715
Company wide:
0 in stock
nVent Hoffman

Enclosure with Ventilation System, NEMA 1, Hinge Cover

Enclosure with Ventilation System, NEMA 1, Hinge Cover With Quarter Turn Latches, Size: 28 x 24 x 12.7 Inch, Material/Finish: Steel/Gray
Item #: 335680
CAT #: T1F80LP
UPC: 783510173685
Company wide:
0 in stock
nVent Hoffman

Type 1 Enclosure 24x20x8.625

Hinged-Cover with Recessed Handle, Type 1, 24.00x20.00x8.62, Gray, Steel
Item #: 186652
CAT #: A24N208LP
UPC: 783510809508
Company wide:
0 in stock
Hubbell-Killark

KLRK HKB-GLC HKB BOX W/HKGL COVER (

KIL HKB-GLC HKB BOX W/HKGL CO
Item #: 411972
CAT #: HKB-GLC
UPC: 783936295374
Company wide:
0 in stock
Hammond Mfg

VENTILATED ENCL 20X10X8

N1 Ventilated Encl - 20 x 10 x 8 - Steel/Gray
Item #: 634539
CAT #: 1416Q
UPC: 623980358604
Company wide:
0 in stock
Hammond Mfg

VENTILATED ENCL 12X8X8

N1 Ventilated Encl - 12 x 8 x 8 - Steel/Gray
Item #: 616466
CAT #: 1416M
UPC: 623980358406
Company wide:
0 in stock
nVent Hoffman

Enclosure With Fan, 54x30x12.75 350 Cfm

Enclosure With Fan, 54x30x12.75 350 Cfm, Bulletin A1dr, Type 1 Enclosure With Fan, Size/dims: 54.00x30.00x12.75, Material/finish: Steel/gray
Item #: 228633
CAT #: T1F350LP
UPC: 783510173739
Company wide:
0 in stock
nVent Hoffman

Hinged-Cover with Recessed Handle Type 1, 16.00x20.00x6.62, Gray, Steel

Medium Hinged-Cover with Recessed Handle, Type 1, are used for housing controls and instrumentation. This Hinged-Cover with Recessed Handle Type 1, A16N206LP item measures 16.00x20.00x6.62 inches with a material of Steel colored Gray.
Item #: 79937
CAT #: A16N206LP
UPC: 783510799007
Company wide:
0 in stock
nVent Hoffman

Type 1 Enclosure 24x20x10.625

Hinged-Cover with Recessed Handle, Type 1, 24.00x20.00x10.62, Gray, Steel
Item #: 229386
CAT #: A24N2010LP
UPC: 783510819606
Company wide:
0 in stock
nVent Hoffman

Key Cabinet, NEMA 1, Type: Hook Model, Hinge Cover, 12" x 12" x 2"

Key Cabinet, NEMA 1, Type: Hook Model, Quarter Turn Key Lock, Hinge Cover, Size: 12" x 12" x 2", Material/Finish: Steel/Gray Powder Coat
Item #: 822541
CAT #: A12122UC
UPC: 783510147662
Company wide:
0 in stock
nVent Hoffman

Type 1 Enclosure 24x20x6.625

Control Enclosure, Wall Mount, Type 1, Size/Dims: 24.00x20.00x6.62, Material/Finish: Steel/Gray.
Item #: 79907
CAT #: A24N206LP
UPC: 783510799502
Company wide:
0 in stock
Page 1 of 2
28 Items found