Type 1 Vented Encl 2x4 In Fan

Item #: 97587

Cat #: T1F130LP

UPC: 783510173715

Documents & Guides
Enclosure With Fan, 34x24x12.75 130 Cfm, Bulletin A1dr, Type 1, Size/dims: 34.00x24.00x12.75, Material/finish: Steel/gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure With Fan, 34x24x12.75 130 Cfm, Bulletin A1dr, Type 1, Size/dims: 34.00x24.00x12.75, Material/finish: Steel/gray
T1Flo Vented Enclosure with Fan, Type 1, have a thermostatically controlled forced-air ventilation system for the removal of heat. Ideal for control systems in HVAC or industrial environments that have a combination of heat-sensitive electronics with high heat producing components such as (VFD) drives, inverters, PLCs and non-hardened processors.
Also known as: 783510173715, T1F130LP

Specifications

Height: 34 in
Width: 24 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Finish: Powder Coated
Depth: 12.750 in
Height: 34 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Depth: 12.750 in
Width: 24 in
Color: Gray
Finish: Powder Coated

Customer Reviews

No reviews for this product
(0)