Type 1 Enclosure 24x20x6.625

Item #: 79907

Cat #: A24N206LP

UPC: 783510799502

Sign In or Register to view pricing and more.
Documents & Guides
Control Enclosure, Wall Mount, Type 1, Size/Dims: 24.00x20.00x6.62, Material/Finish: Steel/Gray.

Overview

Control Enclosure, Wall Mount, Type 1, Size/Dims: 24.00x20.00x6.62, Material/Finish: Steel/Gray.
Also known as: 783510799502, A24N206LP

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Height: 24 in
Width: 20 in
Material: Steel
Depth: 6.620 in
Mounting: Surface
Height: 24 in
Material: Steel
IP/NEMA Rating: NEMA 1, IP30
Width: 20 in
Depth: 6.620 in

Customer Reviews

No reviews for this product
(0)