Enclosure, Type 1, Hinge Cover, 36" x 30" x 12"

Item #: 92405

Cat #: A36N30DLP

UPC: 783510861605

Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, Type 1, Hinge Cover, 36 x 30 x 12 Inch, Steel/Gray Powder Coat
nVent's medium hinged-cover pull box have a size range of 16 x 12 inch to 36 x 30 inch butt hinges, collar studs, slotted flush latches and mounting holes on back of enclosure, and meets basic functionality requirements for indoor applications that do not require oil- or dust-tight enclosures.
Also known as: 783510861605, A36N30DLP

Specifications

Width: 30 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Depth: 12 in
Height: 36 in
Width: 30 in
IP/NEMA Rating: NEMA 1, IP30
Depth: 12 in
Mounting: Surface
Material: Steel
Height: 36 in

Customer Reviews

No reviews for this product
(0)