This product may not be available in all locations.
2
more

Enclosure Kit For Lighting Contactor, NEMA 1, 10" x 10" x 4.5"
Item #: 78844
Cat #: CR460XE1B
UPC: 783166621899
Documents & Guides
Enclosure Kit For Lighting Contactor, NEMA 1, 10 Inch x 10 Inch x 4.5 Inch, Steel
Sign In or Register to view pricing and more.
No associated products found.
Overview
Enclosure Kit For Lighting Contactor, NEMA 1, 10 Inch x 10 Inch x 4.5 Inch, Steel
Each lighting contactor kit comes with specific instructions for installation. This instruction outlines the kit locations inside of the enclosures as well as any enclosure specific instructions.
Also known as: 783166621899, CR460XE1B
Specifications
IP/NEMA Rating: | NEMA 1 |
Width: | 10 in |
Material: | Steel |
Height: | 10 in |
Depth: | 4.500 in |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Depth: | 4.500 in |
Width: | 10 in |
Height: | 10 in |
Customer Reviews
No reviews for this product
(0)