TYPE 1 VENTED ENCL 6 IN FAN

Item #: 98643

Cat #: T1F200LP

UPC: 783510173722

Documents & Guides
TYPE 1 VENTED ENCL 6 IN FAN
Sign In or Register to view pricing and more.

No associated products found.

Overview

TYPE 1 VENTED ENCL 6 IN FAN
These enclosures have a thermostatically controlled forced-air ventilation system for the removal of heat. Ideal for control systems in HVAC or industrial environments that have a combination of heat-sensitive electronics with high heat producing components such as (VFD) drives, inverters, PLCs and non-hardened processors.
Also known as: 783510173722, T1F200LP

Specifications

Width: 24 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Height: 40 in
Finish: Powder Coated
Depth: 12.750 in
Width: 24 in
Color: Gray
Height: 40 in
Depth: 12.750 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Finish: Powder Coated

Customer Reviews

No reviews for this product
(0)