Enclosure with Ventilation System, NEMA 1, Hinge Cover

Item #: 335680

Cat #: T1F80LP

UPC: 783510173685

Documents & Guides
Enclosure with Ventilation System, NEMA 1, Hinge Cover With Quarter Turn Latches, Size: 28 x 24 x 12.7 Inch, Material/Finish: Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure with Ventilation System, NEMA 1, Hinge Cover With Quarter Turn Latches, Size: 28 x 24 x 12.7 Inch, Material/Finish: Steel/Gray
T1Flo Vented Enclosure with Fan, Type 1, have a thermostatically controlled forced-air ventilation system for the removal of heat. Ideal for control systems in HVAC or industrial environments that have a combination of heat-sensitive electronics with high heat producing components such as (VFD) drives, inverters, PLCs and non-hardened processors.
Also known as: 783510173685, T1F80LP

Specifications

Width: 24 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 28 in
Material: Steel
Finish: Powder Coated
Depth: 12.750 in
Width: 24 in
Color: Gray
Material: Steel
Depth: 12.750 in
IP/NEMA Rating: NEMA 1, IP30
Height: 28 in
Finish: Powder Coated

Customer Reviews

No reviews for this product
(0)