Type 1 Enclosure 24x20x10.625

Item #: 229386

Cat #: A24N2010LP

UPC: 783510819606

Documents & Guides
Hinged-Cover with Recessed Handle, Type 1, 24.00x20.00x10.62, Gray, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hinged-Cover with Recessed Handle, Type 1, 24.00x20.00x10.62, Gray, Steel
These enclosures have an easy-to-open recessed T-handle and meet basic functionality requirements for housing controls and instrumentation.
Also known as: 783510819606, A24N2010LP

Specifications

IP/NEMA Rating: NEMA 1, IP30
Height: 24 in
Color: Gray
Width: 20 in
Material: Steel
Depth: 10.630 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Finish: Powder Coated
Height: 24 in
Width: 20 in
Depth: 10.630 in

Customer Reviews

No reviews for this product
(0)