Type 1 Enclosure 24x20x8.625

Item #: 186652

Cat #: A24N208LP

UPC: 783510809508

Documents & Guides
Hinged-Cover with Recessed Handle, Type 1, 24.00x20.00x8.62, Gray, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hinged-Cover with Recessed Handle, Type 1, 24.00x20.00x8.62, Gray, Steel
nVent HOFFMAN HOFA24N208LP enclosures have an easy-to-open recessed T-handle and meet basic functionality requirements for housing controls and instrumentation.
Also known as: 783510809508, A24N208LP

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Height: 24 in
Width: 20 in
Material: Steel
Depth: 8.620 in
Mounting: Surface
Height: 24 in
Material: Steel
IP/NEMA Rating: NEMA 1, IP30
Width: 20 in
Depth: 8.620 in

Customer Reviews

No reviews for this product
(0)