Key Cabinet, NEMA 1, Type: Hook Model, Hinge Cover, 12" x 12" x 2"

Item #: 822541

Cat #: A12122UC

UPC: 783510147662

Sign In or Register to view pricing and more.
Documents & Guides
Key Cabinet, NEMA 1, Type: Hook Model, Quarter Turn Key Lock, Hinge Cover, Size: 12" x 12" x 2", Material/Finish: Steel/Gray Powder Coat

Overview

Key Cabinet, NEMA 1, Type: Hook Model, Quarter Turn Key Lock, Hinge Cover, Size: 12" x 12" x 2", Material/Finish: Steel/Gray Powder Coat
Also known as: 783510147662, A12122UC

Specifications

Size: 12 x 12 x 2 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Size: 12 x 12 x 2 in
Material: Steel
IP/NEMA Rating: NEMA 1, IP30

Customer Reviews

No reviews for this product
(0)