15 Amp Straight Blade Connectors

109 Found
Leviton

15 Amp Connector, 125V, 5-15R, Nylon, Black/White

Item #: 41809
CAT #: 5269-C
UPC: 078477795316
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Straight Blade Connector, 15 Amp, 125V

Item #: 54493
CAT #: HBL5269C
UPC: 783585173252
Sign In or Register to view pricing and more.
Woodhead

Rubber Connector, 15A, 125V, NEMA 5-15R, Wetguard, Yellow

Item #: 58301
CAT #: 15W47
UPC: 786788711023
Sign In or Register to view pricing and more.
Leviton

15 Amp Connector, 125 Volt, 5-15R, Dust-tight, Yellow

Item #: 41966
CAT #: 1547
UPC: 078477848142
Sign In or Register to view pricing and more.
Woodhead

Connector, Rubber, 15A, 125V, NEMA 5-15R, Yellow

Item #: 81859
CAT #: 1547
UPC: 786788703028
Sign In or Register to view pricing and more.
Leviton

15 Amp Watertight Connector, 125V, 5-15R, Yellow

Item #: 42599
CAT #: 15W47
UPC: 078477848241
Sign In or Register to view pricing and more.
Leviton

15 Amp Connector, 125V, 5-15R, PVC, Yellow

Item #: 43504
CAT #: 515CV
UPC: 078477841334
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Straight Blade Connector, 15A, 125V, 5-15R, Valise, Yellow

Item #: 51644
CAT #: HBL5969VY
UPC: 783585013107
Sign In or Register to view pricing and more.
Leviton

15 Amp Connector, 125V, 5-15R, Rubber, Black

Item #: 43457
CAT #: 515CR
UPC: 078477841549
Sign In or Register to view pricing and more.
Leviton

15 Amp Connector, 125 Volt, 5-15R, Rubber, Black

Item #: 55180
CAT #: 114
UPC: 078477100370
Sign In or Register to view pricing and more.
Pass & Seymour

15 Amp Connector, 125V, 5-15P, Industrial Grade

Item #: 117241
CAT #: PS5269-X
UPC: 785007237306
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Female Connector Body, Elasto-Grip Dust Tight, Straight

Item #: 51931
CAT #: HBL1547
UPC: 783585013039
Sign In or Register to view pricing and more.
Leviton

15 Amp Connector, 125V, 5-15R, Nylon, Yellow

Item #: 356855
CAT #: 5269-CY
UPC: 078477795323
Sign In or Register to view pricing and more.
Leviton

15 Amp Connector, 125V, 5-15R, Nylon, Yellow, Python

Item #: 55029
CAT #: 5259-VY
UPC: 078477055182
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Hospital Grade Connector, 15A, 125V, 5-15R, 2P3W, Black/White

Item #: 54780
CAT #: HBL8219C
UPC: 783585179506
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

VALISE CONN, 15A 125V, 5-15R, BK

Item #: 48669
CAT #: HBL5969VBLK
UPC: 783585013275
Sign In or Register to view pricing and more.
Leviton

15 Amp Connector, 125V, 5-15R, Nylon, Black/White

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding - Black/White
Item #: 41809
CAT #: 5269-C
UPC: 078477795316
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Straight Blade Connector, 15 Amp, 125V

Straight Blade Connector, 15 Amp, 125 Volt, NEMA 5-15R, 2-Pole/3-Wire, Industrial Grade, Grounding - Black/White
Item #: 54493
CAT #: HBL5269C
UPC: 783585173252
Sign In or Register to view pricing and more.
Woodhead

Rubber Connector, 15A, 125V, NEMA 5-15R, Wetguard, Yellow

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard, Yellow
Item #: 58301
CAT #: 15W47
UPC: 786788711023
Sign In or Register to view pricing and more.
Leviton

15 Amp Connector, 125 Volt, 5-15R, Dust-tight, Yellow

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Dustguard - Yellow.
Item #: 41966
CAT #: 1547
UPC: 078477848142
Sign In or Register to view pricing and more.
Woodhead

Connector, Rubber, 15A, 125V, NEMA 5-15R, Yellow

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Dustguard - Yellow.
Item #: 81859
CAT #: 1547
UPC: 786788703028
Sign In or Register to view pricing and more.
Leviton

15 Amp Watertight Connector, 125V, 5-15R, Yellow

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard - Yellow
Item #: 42599
CAT #: 15W47
UPC: 078477848241
Sign In or Register to view pricing and more.
Leviton

15 Amp Connector, 125V, 5-15R, PVC, Yellow

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Commercial Grade, Grounding - Yellow.
Item #: 43504
CAT #: 515CV
UPC: 078477841334
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Straight Blade Connector, 15A, 125V, 5-15R, Valise, Yellow

Straight Blade Connector, 15A, 125V, 5-15R, Valise, Yellow, Nylon, .22" - .66" Cord Range
Item #: 51644
CAT #: HBL5969VY
UPC: 783585013107
Sign In or Register to view pricing and more.
Leviton

15 Amp Connector, 125V, 5-15R, Rubber, Black

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Commercial Grade, Rubber, Grounding - Black.
Item #: 43457
CAT #: 515CR
UPC: 078477841549
Sign In or Register to view pricing and more.
Leviton

15 Amp Connector, 125 Volt, 5-15R, Rubber, Black

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Residential Grade, Grounding - Black.
Item #: 55180
CAT #: 114
UPC: 078477100370
Sign In or Register to view pricing and more.
Pass & Seymour

15 Amp Connector, 125V, 5-15P, Industrial Grade

Straight Blade Connector, 15 Amp, 125 Volt, 2 Pole, 3 Wire, 5-15P, Black & White
Item #: 117241
CAT #: PS5269-X
UPC: 785007237306
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Female Connector Body, Elasto-Grip Dust Tight, Straight

Female Connector Body, Elasto-Grip Dust Tight, Indl/Comm, Straight, 2-Pole 3-Wire Ground, 15A 125V, 5-15R
Item #: 51931
CAT #: HBL1547
UPC: 783585013039
Sign In or Register to view pricing and more.
Leviton

15 Amp Connector, 125V, 5-15R, Nylon, Yellow

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding - High Visibility Yellow
Item #: 356855
CAT #: 5269-CY
UPC: 078477795323
Sign In or Register to view pricing and more.
Leviton

15 Amp Connector, 125V, 5-15R, Nylon, Yellow, Python

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Python - Yellow.
Item #: 55029
CAT #: 5259-VY
UPC: 078477055182
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Hospital Grade Connector, 15A, 125V, 5-15R, 2P3W, Black/White

Straight Blade Female Connector Body, Insulgrip, Hospital Grade, 2-Pole 3-Wire Grounding, 15 Amps, 125 Volts, NEMA 5-15R, Black and White
Item #: 54780
CAT #: HBL8219C
UPC: 783585179506
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

VALISE CONN, 15A 125V, 5-15R, BK

Hubbell Wiring Device Kellems, Straight Blade Devices, Female ConnectorBody, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Black, Single Pack
Item #: 48669
CAT #: HBL5969VBLK
UPC: 783585013275
Sign In or Register to view pricing and more.
Page 1 of 7
109 Items found