10-20 Amp Straight Blade Connectors

167 Found
Leviton

15 Amp Connector, 125V, 5-15R, Nylon, Black/White

Item #: 41809
CAT #: 5269-C
UPC: 078477795316
Company wide:
0 in stock
Hubbell-Wiring Kellems

Straight Blade Connector, 15 Amp, 125V

Item #: 54493
CAT #: HBL5269C
UPC: 783585173252
Company wide:
0 in stock
Leviton

20 Amp Connector, 125V, 5-20R, Nylon, Black/White

Item #: 42387
CAT #: 5369-C
UPC: 078477795941
Company wide:
0 in stock
Woodhead

Rubber Connector, 15A, 125V, NEMA 5-15R, Wetguard, Yellow

Item #: 58301
CAT #: 15W47
UPC: 786788711023
Company wide:
0 in stock
Leviton

15 Amp Connector, 125 Volt, 5-15R, Dust-tight, Yellow

Item #: 41966
CAT #: 1547
UPC: 078477848142
Company wide:
0 in stock
Woodhead

Connector, Rubber, 15A, 125V, NEMA 5-15R, Yellow

Item #: 81859
CAT #: 1547
UPC: 786788703028
Company wide:
0 in stock
Leviton

15 Amp Watertight Connector, 125V, 5-15R, Yellow

Item #: 42599
CAT #: 15W47
UPC: 078477848241
Company wide:
0 in stock
Leviton

20 Amp Connector,250V, 6-20R, Nylon, Black/White

Item #: 42075
CAT #: 5469-C
UPC: 078477796047
Company wide:
0 in stock
Leviton

15 Amp Connector, 125V, 5-15R, PVC, Yellow

Item #: 43504
CAT #: 515CV
UPC: 078477841334
Company wide:
0 in stock
Hubbell-Wiring Kellems

Straight Blade Connector, 15A, 125V, 5-15R, Valise, Yellow

Item #: 51644
CAT #: HBL5969VY
UPC: 783585013107
Company wide:
0 in stock
Leviton

15 Amp Connector, 125 Volt, 5-15R, Rubber, Black

Item #: 55180
CAT #: 114
UPC: 078477100370
Company wide:
0 in stock
Leviton

15 Amp Connector, 125V, 5-15R, Rubber, Black

Item #: 43457
CAT #: 515CR
UPC: 078477841549
Company wide:
0 in stock
Leviton

20 Amp Watertight Connector, 125V, 5-20R, Yellow

Item #: 42579
CAT #: 15W33
UPC: 078477848265
Company wide:
0 in stock
Pass & Seymour

15 Amp Connector, 125V, 5-15P, Industrial Grade

Item #: 117241
CAT #: PS5269-X
UPC: 785007237306
Company wide:
0 in stock
Hubbell-Wiring Kellems

20A, 250V, NEMA 6-20R, Connector

Item #: 53934
CAT #: HBL5469C
UPC: 783585174853
Company wide:
0 in stock
Hubbell-Wiring Kellems

Female Connector Body, Elasto-Grip Dust Tight, Straight

Item #: 51931
CAT #: HBL1547
UPC: 783585013039
Company wide:
0 in stock
Leviton

15 Amp Connector, 125V, 5-15R, Nylon, Black/White

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding - Black/White
Item #: 41809
CAT #: 5269-C
UPC: 078477795316
Company wide:
0 in stock
Hubbell-Wiring Kellems

Straight Blade Connector, 15 Amp, 125V

Straight Blade Connector, 15 Amp, 125 Volt, NEMA 5-15R, 2-Pole/3-Wire, Industrial Grade, Grounding - Black/White
Item #: 54493
CAT #: HBL5269C
UPC: 783585173252
Company wide:
0 in stock
Leviton

20 Amp Connector, 125V, 5-20R, Nylon, Black/White

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding - Black/White
Item #: 42387
CAT #: 5369-C
UPC: 078477795941
Company wide:
0 in stock
Woodhead

Rubber Connector, 15A, 125V, NEMA 5-15R, Wetguard, Yellow

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard, Yellow
Item #: 58301
CAT #: 15W47
UPC: 786788711023
Company wide:
0 in stock
Leviton

15 Amp Connector, 125 Volt, 5-15R, Dust-tight, Yellow

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Dustguard - Yellow.
Item #: 41966
CAT #: 1547
UPC: 078477848142
Company wide:
0 in stock
Woodhead

Connector, Rubber, 15A, 125V, NEMA 5-15R, Yellow

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Dustguard - Yellow.
Item #: 81859
CAT #: 1547
UPC: 786788703028
Company wide:
0 in stock
Leviton

15 Amp Watertight Connector, 125V, 5-15R, Yellow

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard - Yellow
Item #: 42599
CAT #: 15W47
UPC: 078477848241
Company wide:
0 in stock
Leviton

20 Amp Connector,250V, 6-20R, Nylon, Black/White

20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding - Black/White
Item #: 42075
CAT #: 5469-C
UPC: 078477796047
Company wide:
0 in stock
Leviton

15 Amp Connector, 125V, 5-15R, PVC, Yellow

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Commercial Grade, Grounding - Yellow.
Item #: 43504
CAT #: 515CV
UPC: 078477841334
Company wide:
0 in stock
Hubbell-Wiring Kellems

Straight Blade Connector, 15A, 125V, 5-15R, Valise, Yellow

Straight Blade Connector, 15A, 125V, 5-15R, Valise, Yellow, Nylon, .22" - .66" Cord Range
Item #: 51644
CAT #: HBL5969VY
UPC: 783585013107
Company wide:
0 in stock
Leviton

15 Amp Connector, 125 Volt, 5-15R, Rubber, Black

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Residential Grade, Grounding - Black.
Item #: 55180
CAT #: 114
UPC: 078477100370
Company wide:
0 in stock
Leviton

15 Amp Connector, 125V, 5-15R, Rubber, Black

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Commercial Grade, Rubber, Grounding - Black.
Item #: 43457
CAT #: 515CR
UPC: 078477841549
Company wide:
0 in stock
Leviton

20 Amp Watertight Connector, 125V, 5-20R, Yellow

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard - Yellow.
Item #: 42579
CAT #: 15W33
UPC: 078477848265
Company wide:
0 in stock
Pass & Seymour

15 Amp Connector, 125V, 5-15P, Industrial Grade

Straight Blade Connector, 15 Amp, 125 Volt, 2 Pole, 3 Wire, 5-15P, Black & White
Item #: 117241
CAT #: PS5269-X
UPC: 785007237306
Company wide:
0 in stock
Hubbell-Wiring Kellems

20A, 250V, NEMA 6-20R, Connector

2-Pole, 3-Wire Grounding, 20A, 250V, 6-20R, Black & White Nylon
Item #: 53934
CAT #: HBL5469C
UPC: 783585174853
Company wide:
0 in stock
Hubbell-Wiring Kellems

Female Connector Body, Elasto-Grip Dust Tight, Straight

Female Connector Body, Elasto-Grip Dust Tight, Indl/Comm, Straight, 2-Pole 3-Wire Ground, 15A 125V, 5-15R
Item #: 51931
CAT #: HBL1547
UPC: 783585013039
Company wide:
0 in stock
Page 1 of 11
167 Items found