
15 Amp Connector, 125V, 5-15R, Nylon, Black/White
Item #: 41809
Cat #: 5269-C
UPC: 078477795316
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding - Black/White
Sign In or Register to view pricing and more.
Overview
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding - Black/White
The Leviton® line of straight blade plugs and connectors includes black and White® industrial grade devices that resist impact, corrosion and chemicals and withstand punishing applications. Their innovative interlocking design, rugged nylon flanged inlets and outlets, integrated inlets and outlets with weather resistant covers and hospital grade devices that meet the highest standards for dependable, long term performance. Superior design, construction and ergonomic details provide long lasting performance and reliability in the demanding healthcare environment.
Also known as: 078477795316, 5269-C
Specifications
Volts AC: | 120 |
Color: | Black/White |
Amps: | 15 |
Material: | Nylon |
NEMA Configuration: | 5-15R |
Volts AC: | 120 |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Color: | Black/White |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)