Straight Blade Connector, 15A, 125V, 5-15R, Valise, Yellow

Item #: 51644

Cat #: HBL5969VY

UPC: 783585013107

Sign In or Register to view pricing and more.
Documents & Guides
Straight Blade Connector, 15A, 125V, 5-15R, Valise, Yellow, Nylon, .22" - .66" Cord Range

Overview

Straight Blade Connector, 15A, 125V, 5-15R, Valise, Yellow, Nylon, .22" - .66" Cord Range
The Hubbell HUBHBL5969VY Valise Series connector body features a hinged one piece body design for easy assembly and pwerful, offsetting cord grips that clamp on individual conductors. Assembly screws are captive and will not fall out while wiring.
Also known as: 783585013107, HBL5969VY

Specifications

Type: Grounding, Commercial Grade, Connector, Straight Blade, Valise
Amps: 15
Volts AC: 125
Material: Nylon
NEMA Configuration: 5-15R
Color: Yellow
Type: Grounding, Commercial Grade, Connector, Straight Blade, Valise
Volts AC: 125
NEMA Configuration: 5-15R
Amps: 15
Material: Nylon
Color: Yellow

Customer Reviews

No reviews for this product
(0)