15 Amp Connector, 125V, 5-15R, Nylon, Yellow

Item #: 356855

Cat #: 5269-CY

UPC: 078477795323

Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding - High Visibility Yellow
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding - High Visibility Yellow
15 Amp, 125 Volt, Connector, Straight Blade, Industrial Grade, Grounding, Yellow-White
Also known as: 078477795323, 5269-CY

Specifications

Type: Grounding, Connector, Industrial Grade
Volts AC: 120
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Color: Yellow
Type: Grounding, Connector, Industrial Grade
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Material: Nylon
Color: Yellow

Customer Reviews

No reviews for this product
(0)