
15 Amp Connector, 125V, 5-15R, PVC, Yellow
Item #: 43504
Cat #: 515CV
UPC: 078477841334
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Commercial Grade, Grounding - Yellow.
Sign In or Register to view pricing and more.
Overview
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Commercial Grade, Grounding - Yellow.
15 Amp, 125 Volt, PVC Grounding Cord Outlet, Yellow
Also known as: 078477841334, 515CV
Specifications
Type: | Grounding, Commercial Grade, Connector |
Volts AC: | 120 |
Amps: | 15 |
Material: | PVC |
NEMA Configuration: | 5-15R |
Color: | Yellow |
Type: | Grounding, Commercial Grade, Connector |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Volts AC: | 120 |
Material: | PVC |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)