Hospital Grade Connector, 15A, 125V, 5-15R, 2P3W, Black/White

Item #: 54780

Cat #: HBL8219C

UPC: 783585179506

Sign In or Register to view pricing and more.
Documents & Guides
Straight Blade Female Connector Body, Insulgrip, Hospital Grade, 2-Pole 3-Wire Grounding, 15 Amps, 125 Volts, NEMA 5-15R, Black and White

Overview

Straight Blade Female Connector Body, Insulgrip, Hospital Grade, 2-Pole 3-Wire Grounding, 15 Amps, 125 Volts, NEMA 5-15R, Black and White
Also known as: 783585179506, HBL8219C

Specifications

Type: Connector, Hospital Grade
Color: Black, White
Amps: 15
Volts AC: 125
NEMA Configuration: 5-15R
Type: Connector, Hospital Grade
Amps: 15
NEMA Configuration: 5-15R
Color: Black, White
Volts AC: 125

Customer Reviews

No reviews for this product
(0)