1
more
Straight Blade Connector, 15 Amp, 125V
Item #: 54493
Cat #: HBL5269C
UPC: 783585173252
Sign In or Register to view pricing and more.
Documents & Guides
Straight Blade Connector, 15 Amp, 125 Volt, NEMA 5-15R, 2-Pole/3-Wire, Industrial Grade, Grounding - Black/White
Overview
Straight Blade Connector, 15 Amp, 125 Volt, NEMA 5-15R, 2-Pole/3-Wire, Industrial Grade, Grounding - Black/White
Insulgrip products are synonymous with Hubbell’s ongoing commitment to discovering ways to make products safer and last longer. By encasing wiring devices in tough nylon housings, Insulgrip devices ensure high impact, heat, and chemical resistance while insulating current-carrying components from the user for maximum safety
Also known as: 783585173252, HBL5269C
Specifications
Poles: | 2 |
Color: | Black/White |
Amps: | 15 |
Volts AC: | 125 |
Material: | Nylon |
NEMA Configuration: | 5-15R |
Poles: | 2 |
Amps: | 15 |
Material: | Nylon |
Color: | Black/White |
Volts AC: | 125 |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)