15 Amp Connector, 125V, 5-15R, Nylon, Yellow, Python

Item #: 55029

Cat #: 5259-VY

UPC: 078477055182

Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Python - Yellow.
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Python - Yellow.
15 Amp, 125 Volt, Connector, Straight Blade, Industrial Grade, Grounding, Python, Yellow
Also known as: 078477055182, 5259-VY

Specifications

Type: Grounding, Connector, Industrial Grade, Python
Volts AC: 120
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Color: Yellow
Type: Grounding, Connector, Industrial Grade, Python
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Material: Nylon
Color: Yellow

Customer Reviews

No reviews for this product
(0)