VALISE CONN, 15A 125V, 5-15R, BK

Item #: 48669

Cat #: HBL5969VBLK

UPC: 783585013275

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Female ConnectorBody, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Black, Single Pack

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Female ConnectorBody, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Black, Single Pack
Also known as: 783585013275, HBL5969VBLK

Specifications

Material: Composite
Size: Standard
Color: Black
Amps: 15
NEMA Configuration: 5-15R
Type: Valise
Material: Composite
Color: Black
NEMA Configuration: 5-15R
Size: Standard
Amps: 15
Type: Valise

Customer Reviews

No reviews for this product
(0)