Fluorescent - Tube - T5

76 Found
LEDVANCE

Fluorescent Lamp, High Output, T5, 45", 54W, 4100K

Item #: 416582
CAT #: FP54/841/HO/ECO
UPC: 046135209062
Company wide:
0 in stock
LEDVANCE

Fluorescent Lamp, High Output, T5, 45", 54W, 5000K

Item #: 44245
CAT #: FP54/850/HO/ECO
UPC: 046135209499
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, T5, 4', 28 Watt, 2900 Lumen, 4100K

Item #: 44643
CAT #: FP28/841/ECO
UPC: 046135209024
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, Preheat, T5, 12", 8W, 4200K

Item #: 512214
CAT #: F8T5/CW-25/CS
UPC: 046135213663
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, T5, 45", 28W, 3500K

Item #: 44664
CAT #: FP28/835/ECO
UPC: 046135209017
Company wide:
0 in stock
LEDVANCE

Fluorescent Lamp, Preheat, T5, 21", 13W, 4200K

Item #: 512357
CAT #: F13T5/CW
UPC: 046135213168
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, Ecologic, T5, 24", 14W, 3500K

Item #: 45319
CAT #: FP14/835/ECO
UPC: 046135209086
Company wide:
0 in stock
LEDVANCE

FP54835HOECO 40/CS 1/SKU

Item #: 420021
CAT #: FP54/835/HO/ECO
UPC: 046135209048
Company wide:
0 in stock
Philips Lighting

Fluorescent Lamp, High Output, T5, 54W, 4100K

Item #: 206285
CAT #: F54T5/841/HO/ALTO-40PK
UPC: 046677290832
Company wide:
0 in stock
LEDVANCE

Fluorescent Lamp, High Output, T5, 22", 24W, 3500K

Item #: 81877
CAT #: FP24/835/HO/ECO
UPC: 046135209291
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, Ecologic, T5, 24", 14W, 4100K

Item #: 45299
CAT #: FP14/841/ECO
UPC: 046135209147
Company wide:
0 in stock
SYLVANIA

FP21841ECO 40/CS 1/SKU

Item #: 45250
CAT #: FP21/841/ECO
UPC: 046135209246
Company wide:
0 in stock
Philips Lighting

Fluorescent Lamp, T5, 21W, 4100K

Item #: 203251
CAT #: F21T5/841/ALTO-40PK
UPC: 046677230838
Company wide:
0 in stock
Philips Lighting

Fluorescent Lamp, T5, 14W, 3500K

Item #: 203168
CAT #: F14T5/835/ALTO-40PK
UPC: 046677230791
Company wide:
0 in stock
Philips Lighting

Fluorescent Lamp, T5, 28W, 4100K

Item #: 203326
CAT #: F28T5/841-ALTO-40PK
UPC: 046677230869
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, 40W, T12 Rapid Start, 48", 4100K, 90CRI

Item #: 733293
CAT #: F40T12/941/ECO/2/30
UPC: 046135224355
Company wide:
0 in stock
LEDVANCE

Fluorescent Lamp, High Output, T5, 45", 54W, 4100K

Fluorescent Lamp, High Output, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4450, CRI: 85, Color Temp: 4100K, Length: 45 inch, Standard Case Qty: 40 *Sylvania Part # 20906* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 416582
CAT #: FP54/841/HO/ECO
UPC: 046135209062
Company wide:
0 in stock
LEDVANCE

Fluorescent Lamp, High Output, T5, 45", 54W, 5000K

Fluorescent Lamp, High Output, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4375, CRI: 85, Color Temp: 5000K. Length: 45 inch, Standard Case Qty: 40 *Sylvania Part # 20949* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 44245
CAT #: FP54/850/HO/ECO
UPC: 046135209499
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, T5, 4', 28 Watt, 2900 Lumen, 4100K

Fluorescent Lamp, 46 Inch Length, T5, 28 Watt, 2900 Lumen, 4100K, 85 CRI, Miniature Bi-Pin (G5) Base, 1 per SKU, 40 Per Case *Sylvania Product Code 20902* *Sylvania Part # 20902* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 44643
CAT #: FP28/841/ECO
UPC: 046135209024
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, Preheat, T5, 12", 8W, 4200K

Fluorescent Lamp, Preheat, 8 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 390, CRI: 60, Color Temp: 4200K, Length: 12 inch, 25 PacK,, Standard Case Qty: 25 *Sylvania Part # 21366* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 512214
CAT #: F8T5/CW-25/CS
UPC: 046135213663
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, T5, 45", 28W, 3500K

Fluorescent Lamp, 28 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2600, CRI: 85, Color Temp: 3500K, Length: 45 inch, Standard Case Qty: 40 *Sylvania Part # 20901* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 44664
CAT #: FP28/835/ECO
UPC: 046135209017
Company wide:
0 in stock
LEDVANCE

Fluorescent Lamp, Preheat, T5, 21", 13W, 4200K

Fluorescent Lamp, Preheat, 13 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 860, CRI: 60, Color Temp: 4200K, Length: 21 inch, 25 PacK,, Standard Case Qty: 25 *Sylvania Part # 21368* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 512357
CAT #: F13T5/CW
UPC: 046135213168
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, Ecologic, T5, 24", 14W, 3500K

Fluorescent Lamp, Ecologic, T5, 14 Watt, Base: Miniature Bi-Pin (G5), Lumens: 1200, CRI: 85, Color Temp: 3500K, Length: 24 inch, Standard Case Qty: 40 *Sylvania Part # 20908* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 45319
CAT #: FP14/835/ECO
UPC: 046135209086
Company wide:
0 in stock
LEDVANCE

FP54835HOECO 40/CS 1/SKU

54W, T5 PENTRON high output (HO) fluorescent lamp, 3500K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC *Sylvania Part # 20904* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 420021
CAT #: FP54/835/HO/ECO
UPC: 046135209048
Company wide:
0 in stock
Philips Lighting

Fluorescent Lamp, High Output, T5, 54W, 4100K

Fluorescent, High Output Lamp, 54W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 85, Color Temp: 4100K. Life: 35,000 Hours. Length: 46 in. *Philips OC# 290833, 12NC 927993184022, Product Name: F54T5/841/HO/ALTO 40PK, aka; 54W/840 Min Bipin T5 HO ALTO UNP* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 206285
CAT #: F54T5/841/HO/ALTO-40PK
UPC: 046677290832
Company wide:
0 in stock
LEDVANCE

Fluorescent Lamp, High Output, T5, 22", 24W, 3500K

Fluorescent Lamp, High Output, 24 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1950, CRI: 85, Color Temp: 3500K, Length: 22 inch, Standard Case Qty: 40 *Sylvania Part # 20929* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 81877
CAT #: FP24/835/HO/ECO
UPC: 046135209291
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, Ecologic, T5, 24", 14W, 4100K

Fluorescent Lamp, Ecologic, T5, 14 Watt, Base: Miniature Bi-Pin (G5), Lumens: 1350, CRI: 85, Color Temp: 4100K, Length: 24 inch, Standard Case Qty: 40 *Sylvania Part # 20914* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 45299
CAT #: FP14/841/ECO
UPC: 046135209147
Company wide:
0 in stock
SYLVANIA

FP21841ECO 40/CS 1/SKU

21W, T5 PENTRON fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC *Sylvania Part # 20924* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 45250
CAT #: FP21/841/ECO
UPC: 046135209246
Company wide:
0 in stock
Philips Lighting

Fluorescent Lamp, T5, 21W, 4100K

Fluorescent Lamp, 21W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2100, CRI: 85, Color Temp: 4100K. Length: 34 in. *Philips Part # 23083-9* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 203251
CAT #: F21T5/841/ALTO-40PK
UPC: 046677230838
Company wide:
0 in stock
Philips Lighting

Fluorescent Lamp, T5, 14W, 3500K

Fluorescent Lamp, 14W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1350, CRI: 85, Color Temp: 3500K. Length: 22 in. *Philips Part # 23079-7* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 203168
CAT #: F14T5/835/ALTO-40PK
UPC: 046677230791
Company wide:
0 in stock
Philips Lighting

Fluorescent Lamp, T5, 28W, 4100K

Fluorescent Lamp, 28W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2900, CRI: 85, Color Temp: 4100K. Length: 46 in. *Philips Part # 23086-2* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 203326
CAT #: F28T5/841-ALTO-40PK
UPC: 046677230869
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, 40W, T12 Rapid Start, 48", 4100K, 90CRI

40 Watt, T12 Rapid Start Fluorescent Lamp, 48 Inch, 4100K Color Temperature, 90 CRI, 3000 Lumen, 20000 Hour Rated Life, ECOLOGIC, VIVID Color, High CRI Lamp For Color Critical Applications, Standard Case Qty: 30 *Sylvania Part # 22435* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 733293
CAT #: F40T12/941/ECO/2/30
UPC: 046135224355
Company wide:
0 in stock
Page 1 of 5
76 Items found