
Fluorescent Lamp, T5, 4', 28 Watt, 2900 Lumen, 4100K
Item #: 44643
Cat #: FP28/841/ECO
UPC: 046135209024
Documents & Guides
Fluorescent Lamp, 46 Inch Length, T5, 28 Watt, 2900 Lumen, 4100K, 85 CRI, Miniature Bi-Pin (G5) Base, 1 per SKU, 40 Per Case *Sylvania Product Code 20902* *Sylvania Part # 20902* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.
Overview
Fluorescent Lamp, 46 Inch Length, T5, 28 Watt, 2900 Lumen, 4100K, 85 CRI, Miniature Bi-Pin (G5) Base, 1 per SKU, 40 Per Case *Sylvania Product Code 20902* *Sylvania Part # 20902* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
SYLFP28/841/ECO PENTRON® ECOLOGIC® T5 lamps offer a high quality lighting solution for linear fluorescent applications where luminaire design flexibility is important. These lamps are available in 2, 3, 4 and 5 FT lengths and offer a wide range of color temperatures: 3000K, 3500K, 4100K, 5000K and 6500K. When paired with an Osram QUICKTRONIC® T5 ballast, these systems are covered by the comprehensive QUICK 60+® System warranty.
Also known as: 046135209024, FP28/841/ECO
Specifications
Color Temperature: | 4100 (Cool White) |
Lumens: | 2900 |
Color Rendering Index (CRI): | 85 |
Wattage: | 28 |
Material: | Glass |
Length: | 46 in |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 85 |
Material: | Glass |
Light Technology: | Fluorescent |
Lumens: | 2900 |
Wattage: | 28 |
Length: | 46 in |
Base: | Miniature Bi-Pin (G5) |
Customer Reviews
No reviews for this product
(0)