T5 Tuffguard Coated Fluorescent Lamps

8 Found
Philips Lighting

54 Watt T5 Tuffguard Fluorescent Bulb

Item #: 247488
CAT #: F54T5/841/HO/ALTO-TG-40PK
UPC: 046677162986
Company wide:
0 in stock
Philips Lighting

164178 F28t5/835 Alto Tg 40pk

Item #: 881489
CAT #: F28T5/835-ALTO-TG-40PK
UPC: 046677164171
Company wide:
0 in stock
Shat-R-Shield

SHA 82571H F54T5/850/HO/ECO/IC (PK

Item #: 1137003
CAT #: 82571H
UPC: 726585019717
Company wide:
0 in stock
Norman

Fluorescent Lamp, Coated, T5, 48", 54W, 4100K

Item #: 250684
CAT #: F54WT5/841/ECO-TUFF-COAT
UPC:
Company wide:
0 in stock
Shat-R-Shield

F14T5 841/ALTO (PK X 40)

Item #: 519133
CAT #: 79540
UPC: 726585795406
Company wide:
0 in stock
Norman

Fluorescent Lamp, Coated, High Output, T5, 46", 54W, 5000K

Item #: 430216
CAT #: F54/T5/850/HO/TF
UPC:
Company wide:
0 in stock
Philips Lighting

54 Watt T5 Tuffguard Fluorescent Bulb

Item #: 229684
CAT #: F54T5/850/HO/ALTO-TG
UPC: 046677166861
Company wide:
0 in stock
Shat-R-Shield

F54T5 841/HO (PK X 25)

Item #: 133437
CAT #: 82549F
UPC: 726585825493
Company wide:
0 in stock
Philips Lighting

54 Watt T5 Tuffguard Fluorescent Bulb

Fluorescent, High Output, TuffGuard Coated Lamp, 54W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 85, Color Temp: 4100K. Length: 46 in. *Philips Part # 16298-2* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 247488
CAT #: F54T5/841/HO/ALTO-TG-40PK
UPC: 046677162986
Company wide:
0 in stock
Philips Lighting

164178 F28t5/835 Alto Tg 40pk

Lamps, Fluorescent, Shatterproof, Lamp Type: F28t5/835 Alto Tg, Length: 46 Inch,life Average Rated: 20000 Hour, Base: T5 Miniature Bi-pin, Watts: 28, Diameter:5/8 Inch, Light Output: 2900 Lumens
Item #: 881489
CAT #: F28T5/835-ALTO-TG-40PK
UPC: 046677164171
Company wide:
0 in stock
Shat-R-Shield

SHA 82571H F54T5/850/HO/ECO/IC (PK

SHA 82571H T5HO 850
Item #: 1137003
CAT #: 82571H
UPC: 726585019717
Company wide:
0 in stock
Norman

Fluorescent Lamp, Coated, T5, 48", 54W, 4100K

Fluorescent Lamp, Coated, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 85, Color Temp: 4100K, Length: 48 inch
Item #: 250684
CAT #: F54WT5/841/ECO-TUFF-COAT
UPC:
Company wide:
0 in stock
Shat-R-Shield

F14T5 841/ALTO (PK X 40)

Lamp, Shatter-Resistant, Fluorescent, F14T5 841 HE/ALTO (PK X 40), 14 Watts, 86 Volts, 1350 Initial Lumens, 4100 K, 82 CRI, T Shape, 0.63 IN Dia, 22.2 IN Long, T5 Bulb, Miniature Bi-Pin (G5) Base, 24000 Avg Life Hrs, Copolymer Coating
Item #: 519133
CAT #: 79540
UPC: 726585795406
Company wide:
0 in stock
Norman

Fluorescent Lamp, Coated, High Output, T5, 46", 54W, 5000K

Fluorescent Lamp, Coated, High Output, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4550, CRI: 85, Color Temp: 5000K, Length: 46 inch
Item #: 430216
CAT #: F54/T5/850/HO/TF
UPC:
Company wide:
0 in stock
Philips Lighting

54 Watt T5 Tuffguard Fluorescent Bulb

54 Watt T5 Tuffguard Fluorescent BulbFluorescent, High Output, TuffGuard Coated Lamp, 54W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 82, Color Temp: 5000K. Length: 46 in. *Philips Part # 16686-8* *** Discontinued *** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 229684
CAT #: F54T5/850/HO/ALTO-TG
UPC: 046677166861
Company wide:
0 in stock
Shat-R-Shield

F54T5 841/HO (PK X 25)

SRS 82549F F54T5 841/HO (PK X 25)
Item #: 133437
CAT #: 82549F
UPC: 726585825493
Company wide:
0 in stock
Page 1 of 1
8 Items found