FP54835HOECO 40/CS 1/SKU

Item #: 420021

Cat #: FP54/835/HO/ECO

UPC: 046135209048

Sign In or Register to view pricing and more.
54W, T5 PENTRON high output (HO) fluorescent lamp, 3500K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC *Sylvania Part # 20904* *** Not for Sale in Vermont due to State Regulations ***

Overview

54W, T5 PENTRON high output (HO) fluorescent lamp, 3500K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC *Sylvania Part # 20904* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135209048, FP54/835/HO/ECO

Specifications

Wattage: 54
Color Rendering Index (CRI): 85
Lumens: 4450
Length: 45 in
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Wattage: 54
Lumens: 4450
Material: Glass
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Length: 45 in
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)