Fluorescent Lamp, Ecologic, T5, 24", 14W, 4100K
Item #: 45299
Cat #: FP14/841/ECO
UPC: 046135209147
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Ecologic, T5, 14 Watt, Base: Miniature Bi-Pin (G5), Lumens: 1350, CRI: 85, Color Temp: 4100K, Length: 24 inch, Standard Case Qty: 40 *Sylvania Part # 20914* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent Lamp, Ecologic, T5, 14 Watt, Base: Miniature Bi-Pin (G5), Lumens: 1350, CRI: 85, Color Temp: 4100K, Length: 24 inch, Standard Case Qty: 40 *Sylvania Part # 20914* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135209147, FP14/841/ECO
Specifications
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 85 |
Length: | 22 in |
Material: | Glass |
Lumens: | 1350 |
Wattage: | 14 |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Color Temperature: | 4100 (Cool White) |
Length: | 22 in |
Lumens: | 1350 |
Light Technology: | Fluorescent |
Color Rendering Index (CRI): | 85 |
Material: | Glass |
Wattage: | 14 |
Base: | Miniature Bi-Pin (G5) |
Customer Reviews
No reviews for this product
(0)