Fluorescent Lamp, T5, 14W, 3500K
Item #: 203168
Cat #: F14T5/835/ALTO-40PK
UPC: 046677230791
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, 14W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1350, CRI: 85, Color Temp: 3500K. Length: 22 in. *Philips Part # 23079-7* *** Not for Sale in Vermont due to State Regulations ***
Overview
Fluorescent Lamp, 14W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1350, CRI: 85, Color Temp: 3500K. Length: 22 in. *Philips Part # 23079-7* *** Not for Sale in Vermont due to State Regulations ***
Philips T5 Fluorescent Lamps featuring ALTO® Lamp Technology offer increased energy savings and low toxicity in a slim profile.
Also known as: 046677230791, F14T5/835/ALTO-40PK
Specifications
Color Rendering Index (CRI): | 85 |
Length: | 22 in |
Lumens: | 1350 |
Wattage: | 14 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Color Rendering Index (CRI): | 85 |
Lumens: | 1350 |
Color Temperature: | 3500 (Neutral White) |
Base: | Miniature Bi-Pin (G5) |
Length: | 22 in |
Wattage: | 14 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)