T5 Preheat Fluorescent Lamps

12 Found
SYLVANIA

Fluorescent Lamp, Preheat, T5, 12", 8W, 4200K

Item #: 512214
CAT #: F8T5/CW-25/CS
UPC: 046135213663
Company wide:
0 in stock
LEDVANCE

Fluorescent Lamp, Preheat, T5, 21", 13W, 4200K

Item #: 512357
CAT #: F13T5/CW
UPC: 046135213168
Company wide:
0 in stock
Philips Lighting

Fluorescent Lamp, Preheat, T5, 8W, 4100K

Item #: 2300978
CAT #: F8T5/CW-PH-25PK
UPC: 046677114640
Company wide:
0 in stock
Philips Lighting

Fluorescent Lamp, Preheat, T5, 13W, 4100K

Item #: 458617
CAT #: F13T5/CW-PH-25PK
UPC: 046677115142
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, Preheat, T5, 6", 4W, 4200K

Item #: 562800
CAT #: F4T5/CW
UPC: 046135213649
Company wide:
0 in stock
Candela

Fluorescent Lamp, T5, 11W

Item #: 606182
CAT #: F11T5/CW
UPC:
Company wide:
0 in stock
Philips Lighting

4 Watt T5 Preheat Fluorescent Bulb

Item #: 206302
CAT #: F4T5/CW-PH-25PK
UPC: 046677332365
Company wide:
0 in stock
Philips Lighting

13 Watt T5 Preheat Fluorescent Bulb

Item #: 204634
CAT #: F13T5/30U-25PK
UPC: 046677207038
Company wide:
0 in stock
Satco

8W T5 Fluorescent Lamp, 30K

Item #: 116080
CAT #: S1905
UPC: 045923019050
Company wide:
0 in stock
Satco

8W T5 Fluorescent Lamp, 40K

Item #: 511598
CAT #: S1904
UPC: 045923019043
Company wide:
0 in stock
SYLVANIA

20617 9IN PREHEAT FLR LMP

Item #: 117124
CAT #: F6T5/WW
UPC: 046135206177
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, Preheat, T5, 12", 8W, 4200K

Item #: 31205
CAT #: F8T5/CW-OBS
UPC: 046135208164
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, Preheat, T5, 12", 8W, 4200K

Fluorescent Lamp, Preheat, 8 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 390, CRI: 60, Color Temp: 4200K, Length: 12 inch, 25 PacK,, Standard Case Qty: 25 *Sylvania Part # 21366* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 512214
CAT #: F8T5/CW-25/CS
UPC: 046135213663
Company wide:
0 in stock
LEDVANCE

Fluorescent Lamp, Preheat, T5, 21", 13W, 4200K

Fluorescent Lamp, Preheat, 13 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 860, CRI: 60, Color Temp: 4200K, Length: 21 inch, 25 PacK,, Standard Case Qty: 25 *Sylvania Part # 21368* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 512357
CAT #: F13T5/CW
UPC: 046135213168
Company wide:
0 in stock
Philips Lighting

Fluorescent Lamp, Preheat, T5, 8W, 4100K

Fluorescent, Preheat Lamp, 8W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 400, CRI: 59, Color Temp: 4100K. Rated Average Life: 7,500 Hrs. Length: 12 in. *Philips Part # 33247-8* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 2300978
CAT #: F8T5/CW-PH-25PK
UPC: 046677114640
Company wide:
0 in stock
Philips Lighting

Fluorescent Lamp, Preheat, T5, 13W, 4100K

Fluorescent, Preheat Lamp, 13W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 820, CRI: 59, Color Temp: 4100K. Rated Average Life: 7,500 Hrs. Length: 21 in. *Philips Part # 33253-6* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 458617
CAT #: F13T5/CW-PH-25PK
UPC: 046677115142
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, Preheat, T5, 6", 4W, 4200K

Fluorescent Lamp, Preheat, T5, 4 Watt, 4200K, Base: Miniature Bipin, 60 CRI, Lumens: 135, Length: 6 inch, Standard Case Qty: 25 *Sylvania Part # 21364* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 562800
CAT #: F4T5/CW
UPC: 046135213649
Company wide:
0 in stock
Candela

Fluorescent Lamp, T5, 11W

Fluorescent Lamp, T5, 11W, 17-5/8" Pin to Pin Mini Bipin
Item #: 606182
CAT #: F11T5/CW
UPC:
Company wide:
0 in stock
Philips Lighting

4 Watt T5 Preheat Fluorescent Bulb

Fluorescent, Preheat Lamp, 4W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 135, CRI: 59, Color Temp: 4100K. Rated Average Life: 6,000 Hrs. Length: 6 in. *Philips Part # 33236-1* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 206302
CAT #: F4T5/CW-PH-25PK
UPC: 046677332365
Company wide:
0 in stock
Philips Lighting

13 Watt T5 Preheat Fluorescent Bulb

Fluorescent, Preheat Lamp, 13W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1000, CRI: 85, Color Temp: 3000K. Rated Average Life: 7,500 Hrs. Length: 21 in. *Philips Part # 20703-5* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 204634
CAT #: F13T5/30U-25PK
UPC: 046677207038
Company wide:
0 in stock
Satco

8W T5 Fluorescent Lamp, 30K

8 Watt; T5; Preheat Fluorescent; 3000K Warm White; 52 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 116080
CAT #: S1905
UPC: 045923019050
Company wide:
0 in stock
Satco

8W T5 Fluorescent Lamp, 40K

8 Watt; T5; Preheat Fluorescent; 4000K Cool White; 62 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 511598
CAT #: S1904
UPC: 045923019043
Company wide:
0 in stock
SYLVANIA

20617 9IN PREHEAT FLR LMP

20617 9IN PREHEAT FLR LMP20617 9IN PREHEAT FLR LMP
Item #: 117124
CAT #: F6T5/WW
UPC: 046135206177
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, Preheat, T5, 12", 8W, 4200K

Fluorescent Lamp, 8 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 390, CRI: 60, Color Temp: 4200K, Length: 12 inch, Standard Case Qty: 24 Sylvania Part # 20816
Item #: 31205
CAT #: F8T5/CW-OBS
UPC: 046135208164
Company wide:
0 in stock
Page 1 of 1
12 Items found