
Fluorescent Lamp, Ecologic, T5, 24", 14W, 3500K
Item #: 45319
Cat #: FP14/835/ECO
UPC: 046135209086
Documents & Guides
Fluorescent Lamp, Ecologic, T5, 14 Watt, Base: Miniature Bi-Pin (G5), Lumens: 1200, CRI: 85, Color Temp: 3500K, Length: 24 inch, Standard Case Qty: 40 *Sylvania Part # 20908* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.
No associated products found.
Overview
Fluorescent Lamp, Ecologic, T5, 14 Watt, Base: Miniature Bi-Pin (G5), Lumens: 1200, CRI: 85, Color Temp: 3500K, Length: 24 inch, Standard Case Qty: 40 *Sylvania Part # 20908* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
SYLFP14/835/ECO PENTRON® ECOLOGIC® T5 lamps offer a high quality lighting solution for linear fluorescent applications where luminaire design flexibility is important. These lamps are available in 2, 3, 4 and 5 FT lengths and offer a wide range of color temperatures: 3000K, 3500K, 4100K, 5000K and 6500K. When paired with an Osram QUICKTRONIC® T5 ballast, these systems are covered by the comprehensive QUICK 60+® System warranty.
Also known as: 046135209086, FP14/835/ECO
Specifications
Color Rendering Index (CRI): | 85 |
Material: | Glass |
Length: | 24 in , 2 ft |
Wattage: | 14 |
Lumens: | 1200 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Color Rendering Index (CRI): | 85 |
Length: | 24 in , 2 ft |
Lumens: | 1200 |
Light Technology: | Fluorescent |
Material: | Glass |
Wattage: | 14 |
Color Temperature: | 3500 (Neutral White) |
Base: | Miniature Bi-Pin (G5) |
Customer Reviews
No reviews for this product
(0)