Fluorescent Lamp, T5, 21W, 4100K

Item #: 203251

Cat #: F21T5/841/ALTO-40PK

UPC: 046677230838

Sign In or Register to view pricing and more.
Fluorescent Lamp, 21W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2100, CRI: 85, Color Temp: 4100K. Length: 34 in. *Philips Part # 23083-9* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, 21W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2100, CRI: 85, Color Temp: 4100K. Length: 34 in. *Philips Part # 23083-9* *** Not for Sale in Vermont due to State Regulations ***
Philips T5 Fluorescent Lamps featuring ALTO® Lamp Technology offer increased energy savings and low toxicity in a slim profile.
Also known as: 046677230838, F21T5/841/ALTO-40PK

Specifications

Color Temperature: 4100 (Cool White)
Length: 34 in
Color Rendering Index (CRI): 85
Lumens: 2100
Wattage: 21
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Wattage: 21
Base: Miniature Bi-Pin (G5)
Length: 34 in
Lumens: 2100
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)