Fluorescent Lamp, T5, 28W, 4100K

Item #: 203326

Cat #: F28T5/841-ALTO-40PK

UPC: 046677230869

Sign In or Register to view pricing and more.
Fluorescent Lamp, 28W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2900, CRI: 85, Color Temp: 4100K. Length: 46 in. *Philips Part # 23086-2* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, 28W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2900, CRI: 85, Color Temp: 4100K. Length: 46 in. *Philips Part # 23086-2* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips T5 Fluorescent Lamps featuring ALTO® Lamp Technology offer increased energy savings and low toxicity in a slim profile.
Also known as: 046677230869, F28T5/841-ALTO-40PK, wrap

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 2900
Color Rendering Index (CRI): 85
Wattage: 28
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Base: Miniature Bi-Pin (G5)
Lumens: 2900
Wattage: 28
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)