11-Pin Ice Cube Relays

140 Found
Allen-Bradley

Relay, Ice Cube, 11-Pin, 3PDT, 10A, 120VAC Coil

Item #: 28760
CAT #: 700-HA33A1
UPC: 781180312588
Company wide:
0 in stock
Allen-Bradley

Relay, Ice Cube, 11-Pin, 3PDT, 10A, 24VDC Coil

Item #: 28543
CAT #: 700-HA33Z24
UPC: 781180312861
Company wide:
0 in stock
Allen-Bradley

Relay, Ice Cube, 11-Pin, 3PDT, 10A, 120VAC Coil, Push to Test, LED

Item #: 66103
CAT #: 700-HA33A1-3-4
UPC: 662072981306
Company wide:
0 in stock
Allen-Bradley

Relay, Ice Cube, 11-Pin, 3PDT, 10A, 120VAC Coil, LED Option

Item #: 28738
CAT #: 700-HA33A1-4
UPC: 781180312656
Company wide:
0 in stock
Allen-Bradley

Relay, Ice Cube, 11-Pin, 3PDT, 10A, 24VAC Coil

Item #: 28566
CAT #: 700-HA33A24
UPC: 781180312694
Company wide:
0 in stock
Allen-Bradley

Relay, Ice Cube, 11-Pin, 3PDT, 10A, 24VDC Coil, Push to Test, LED

Item #: 69293
CAT #: 700-HA33Z24-3-4
UPC: 662072619896
Company wide:
0 in stock
Allen-Bradley

Relay, Ice Cube, 11-Pin, 3PDT, 10A, 24VDC Coil, LED Option

Item #: 51084
CAT #: 700-HA33Z24-4
UPC: 662073357346
Company wide:
0 in stock
Square D

Relay, Ice Cube, Hermetic, 11-Pin, 3PDT, 12A, 24VDC Coil, Octal

Item #: 364145
CAT #: 750XCXH-24D
UPC:
Company wide:
0 in stock
ABB

CR-U110AC2L PLUGGABLE RELAY

Item #: 683848
CAT #: 1SVR405621R7100
UPC: 013614498507
Company wide:
0 in stock
Allen-Bradley

GP Tube Base Relay, 10 Amp Standard Contact, 120 V 50/60 Hz, 3 Chan

Item #: 58135
CAT #: 700-HA33A1-3
UPC: 662072066515
Company wide:
0 in stock
Allen-Bradley

Relay, Ice Cube, 11-Pin, 3PDT, 10A, 12VDC Coil, Push to Test, LED

Item #: 332587
CAT #: 700-HA33Z12-3-4
UPC: 662072619889
Company wide:
0 in stock
Allen-Bradley

Relay, Ice Cube, 11-Pin, 3PDT, 10A, 12VDC Coil

Item #: 28583
CAT #: 700-HA33Z12
UPC: 781180312847
Company wide:
0 in stock
ABB

General Purpose Relay, 11 Pin, 3PDT, 24V AC

Item #: 1232275
CAT #: 1SVR405622R0100
UPC: 013614498569
Company wide:
0 in stock
Square D

Plug in relay, Type KP, tubular, 1 HP at 277 VAC, 10A resistive at 120 VAC, 11 pin, 3PDT, 3 NO, 3 NC

Item #: 860248
CAT #: 8501KPR13V20
UPC: 785901219743
Company wide:
0 in stock
Square D

Relay, Plug In, 11 Pin, 10A, 120VAC Coil, 250VAC, 3PDT

Item #: 833234
CAT #: RUMC32F7
UPC: 785901724483
Company wide:
0 in stock
Allen-Bradley

GENERAL PURPOSE

Item #: 221738
CAT #: 700-HA33A24-3-4
UPC: 662072619933
Company wide:
0 in stock
Allen-Bradley

Relay, Ice Cube, 11-Pin, 3PDT, 10A, 120VAC Coil

Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 120 Volt AC Coil, 3-Pole Double Throw
Item #: 28760
CAT #: 700-HA33A1
UPC: 781180312588
Company wide:
0 in stock
Allen-Bradley

Relay, Ice Cube, 11-Pin, 3PDT, 10A, 24VDC Coil

Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 24 Volt DC Coil, 3-Pole Double Throw
Item #: 28543
CAT #: 700-HA33Z24
UPC: 781180312861
Company wide:
0 in stock
Allen-Bradley

Relay, Ice Cube, 11-Pin, 3PDT, 10A, 120VAC Coil, Push to Test, LED

Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 120 Volt AC Coil, 3-Pole Double Throw, Push to Test, Manual Override, LED Option
Item #: 66103
CAT #: 700-HA33A1-3-4
UPC: 662072981306
Company wide:
0 in stock
Allen-Bradley

Relay, Ice Cube, 11-Pin, 3PDT, 10A, 120VAC Coil, LED Option

Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 120 Volt AC Coil, 3 Pole Double Throw, LED Option
Item #: 28738
CAT #: 700-HA33A1-4
UPC: 781180312656
Company wide:
0 in stock
Allen-Bradley

Relay, Ice Cube, 11-Pin, 3PDT, 10A, 24VAC Coil

Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 24 Volt AC Coil, 3 Pole Double Throw
Item #: 28566
CAT #: 700-HA33A24
UPC: 781180312694
Company wide:
0 in stock
Allen-Bradley

Relay, Ice Cube, 11-Pin, 3PDT, 10A, 24VDC Coil, Push to Test, LED

Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 24 Volt DC Coil, 3-Pole Double Throw, Push to Test, Manual Override, LED, Option
Item #: 69293
CAT #: 700-HA33Z24-3-4
UPC: 662072619896
Company wide:
0 in stock
Allen-Bradley

Relay, Ice Cube, 11-Pin, 3PDT, 10A, 24VDC Coil, LED Option

Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 24 Volt DC Coil, 3 Pole Double Throw, LED Option
Item #: 51084
CAT #: 700-HA33Z24-4
UPC: 662073357346
Company wide:
0 in stock
Square D

Relay, Ice Cube, Hermetic, 11-Pin, 3PDT, 12A, 24VDC Coil, Octal

Relay, Ice Cube, Hermetic, 11-Pin, 3-Pole, Double Throw, 12 Amp, 24 Volt DC Coil, Octal, 300 Volt Rated
Item #: 364145
CAT #: 750XCXH-24D
UPC:
Company wide:
0 in stock
ABB

CR-U110AC2L PLUGGABLE RELAY

The CR-U110AC2L pluggable interface relay is from the CR-U (universal) relay range. This relay operates with a 110 V AC rated control supply voltage and has 2 c/o (SPDT) output contacts rated at 250 V / 10 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Item #: 683848
CAT #: 1SVR405621R7100
UPC: 013614498507
Company wide:
0 in stock
Allen-Bradley

GP Tube Base Relay, 10 Amp Standard Contact, 120 V 50/60 Hz, 3 Chan

GP Tube Base Relay, 10 Amp Standard Contact, 120 V 50/60 Hz, 3 Changeover Contacts, Psh-To-Test and Mnl Ovrrd funct.
Item #: 58135
CAT #: 700-HA33A1-3
UPC: 662072066515
Company wide:
0 in stock
Allen-Bradley

Relay, Ice Cube, 11-Pin, 3PDT, 10A, 12VDC Coil, Push to Test, LED

Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 12 Volt DC Coil, 3-Pole Double Throw, Push to Test, Manual Override, LED Option
Item #: 332587
CAT #: 700-HA33Z12-3-4
UPC: 662072619889
Company wide:
0 in stock
Allen-Bradley

Relay, Ice Cube, 11-Pin, 3PDT, 10A, 12VDC Coil

Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 12 Volt DC Coil, 3-Pole Double Throw
Item #: 28583
CAT #: 700-HA33Z12
UPC: 781180312847
Company wide:
0 in stock
ABB

General Purpose Relay, 11 Pin, 3PDT, 24V AC

General Purpose Relay, 24V AC Coil, 3PDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 11 Pin. CR-U Series. Socket Mountable Interface Relay with LED.
Item #: 1232275
CAT #: 1SVR405622R0100
UPC: 013614498569
Company wide:
0 in stock
Square D

Plug in relay, Type KP, tubular, 1 HP at 277 VAC, 10A resistive at 120 VAC, 11 pin, 3PDT, 3 NO, 3 NC

Plug in relay, Type KP, tubular, 1 HP at 277 VAC, 10A resistive at 120 VAC, 11 pin, 3PDT, 3 NO, 3 NC, 120 VAC coil
Item #: 860248
CAT #: 8501KPR13V20
UPC: 785901219743
Company wide:
0 in stock
Square D

Relay, Plug In, 11 Pin, 10A, 120VAC Coil, 250VAC, 3PDT

Relay, Plug In, 11 Pin, 10 Amp, 120 Volt AC Coil, 250 Volt AC, 3-Pole Double Throw, 3 Normally Open, 3 Normally Closed
Item #: 833234
CAT #: RUMC32F7
UPC: 785901724483
Company wide:
0 in stock
Allen-Bradley

GENERAL PURPOSE

AB 700-HA33A24-3-4 GENERAL PURPOSE
Item #: 221738
CAT #: 700-HA33A24-3-4
UPC: 662072619933
Company wide:
0 in stock
Page 1 of 9
140 Items found