Relay, Ice Cube, 11-Pin, 3PDT, 10A, 120VAC Coil, LED Option

Item #: 28738

Cat #: 700-HA33A1-4

UPC: 781180312656

Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 120 Volt AC Coil, 3 Pole Double Throw, LED Option
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 120 Volt AC Coil, 3 Pole Double Throw, LED Option
Long life and lower power consumption equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HA general purpose relays offer pin-style terminals and bifurcated contacts. Catalog item 700-HA33A1-4 from Rockwell Automation® is a general purpose tube base relay. Its specifications include: 10 A standard contact, 120 V 50/60 Hz, three changeover contacts, and pilot light.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180312656, 700-HA33A1-4

Specifications

Volts AC Control: 120
Poles: 3
Amps: 10
Type: Relay, Ice Cube, 11-Pin
Volts AC Control: 120
Amps: 10
Poles: 3
Type: Relay, Ice Cube, 11-Pin

Customer Reviews

No reviews for this product
(0)