Relay, Ice Cube, 11-Pin, 3PDT, 10A, 12VDC Coil, Push to Test, LED

Item #: 332587

Cat #: 700-HA33Z12-3-4

UPC: 662072619889

Documents & Guides
Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 12 Volt DC Coil, 3-Pole Double Throw, Push to Test, Manual Override, LED Option
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 12 Volt DC Coil, 3-Pole Double Throw, Push to Test, Manual Override, LED Option
Also known as: 662072619889, 700-HA33Z12-3-4

Specifications

Poles: 3
Amps: 10
Volts DC Control: 12
Type: Relay, Ice Cube, 11-Pin
Poles: 3
Volts DC Control: 12
Amps: 10
Type: Relay, Ice Cube, 11-Pin

Customer Reviews

No reviews for this product
(0)