Relay, Ice Cube, 11-Pin, 3PDT, 10A, 24VAC Coil

Item #: 28566

Cat #: 700-HA33A24

UPC: 781180312694

Documents & Guides
Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 24 Volt AC Coil, 3 Pole Double Throw
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 24 Volt AC Coil, 3 Pole Double Throw
Long life and lower power consumption equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HA general purpose relays offer pin-style terminals and bifurcated contacts. Catalog item 700-HA33A24 from Rockwell Automation® is a general purpose tube base relay. Its specifications include: 10 A standard contact, 24 V 50/60 Hz, and three changeover contacts.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180312694, 700-HA33A24

Specifications

Poles: 3
Amps: 10
Volts AC Control: 24
Type: Relay, Ice Cube, 11-Pin
Poles: 3
Volts AC Control: 24
Amps: 10
Type: Relay, Ice Cube, 11-Pin

Customer Reviews

No reviews for this product
(0)