GP Tube Base Relay, 10 Amp Standard Contact, 120 V 50/60 Hz, 3 Chan

Item #: 58135

Cat #: 700-HA33A1-3

UPC: 662072066515

Sign In or Register to view pricing and more.
Documents & Guides
GP Tube Base Relay, 10 Amp Standard Contact, 120 V 50/60 Hz, 3 Changeover Contacts, Psh-To-Test and Mnl Ovrrd funct.

Overview

GP Tube Base Relay, 10 Amp Standard Contact, 120 V 50/60 Hz, 3 Changeover Contacts, Psh-To-Test and Mnl Ovrrd funct.
Long life and lower power consumption equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HA general purpose relays offer pin-style terminals and bifurcated contacts. Catalog item 700-HA33A1-3 from Rockwell Automation® is a general purpose tube base relay. Its specifications include: 10 A standard contact, 120 V 50/60 Hz, three changeover contacts, push-to-test, and manual override function.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072066515, 700-HA33A1-3

Specifications

Type: Ice Cube Relays
Type: Ice Cube Relays

Customer Reviews

No reviews for this product
(0)