Relay, Ice Cube, 11-Pin, 3PDT, 10A, 24VDC Coil, Push to Test, LED

Item #: 69293

Cat #: 700-HA33Z24-3-4

UPC: 662072619896

Documents & Guides
Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 24 Volt DC Coil, 3-Pole Double Throw, Push to Test, Manual Override, LED, Option
Sign In or Register to view pricing and more.

Overview

Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 24 Volt DC Coil, 3-Pole Double Throw, Push to Test, Manual Override, LED, Option
Long life and lower power consumption equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HA general purpose relays offer pin-style terminals and bifurcated contacts. Catalog item 700-HA33Z24-3-4 from Rockwell Automation® is a general purpose tube base relay. Its specifications include: 10 A standard contact, 24 V DC, three changeover contacts, push-to-test, manual override, and pilot.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072619896, 700-HA33Z24-3-4

Specifications

Customer Reviews

No reviews for this product
(0)