This product may not be available in all locations.
2
more

Relay, Plug In, 11 Pin, 10A, 120VAC Coil, 250VAC, 3PDT
Item #: 833234
Cat #: RUMC32F7
UPC: 785901724483
Documents & Guides
Relay, Plug In, 11 Pin, 10 Amp, 120 Volt AC Coil, 250 Volt AC, 3-Pole Double Throw, 3 Normally Open, 3 Normally Closed
Sign In or Register to view pricing and more.
No associated products found.
Overview
Relay, Plug In, 11 Pin, 10 Amp, 120 Volt AC Coil, 250 Volt AC, 3-Pole Double Throw, 3 Normally Open, 3 Normally Closed
Also known as: 785901724483, RUMC32F7
Specifications
Volts AC Control: | 120 |
Base: | 11-Pin |
Poles: | 3 |
Amps: | 10 |
Type: | Relay, Plug-In |
Mounting: | Socket |
Volts AC: | 250 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Poles: | 3 |
Type: | Relay, Plug-In |
Volts AC: | 250 |
Base: | 11-Pin |
Amps: | 10 |
Mounting: | Socket |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)