GENERAL PURPOSE

Item #: 221738

Cat #: 700-HA33A24-3-4

UPC: 662072619933

Documents & Guides
AB 700-HA33A24-3-4 GENERAL PURPOSE
Sign In or Register to view pricing and more.

No associated products found.

Overview

AB 700-HA33A24-3-4 GENERAL PURPOSE
Also known as: 662072619933, 700-HA33A24-3-4

Specifications

Base: 11-Pin
Poles: 3
Amps: 10
Volts AC Control: 24
Type: Relay, IceCube
Mounting: Socket
Base: 11-Pin
Amps: 10
Type: Relay, IceCube
Poles: 3
Volts AC Control: 24
Mounting: Socket

Customer Reviews

No reviews for this product
(0)