Relay, Ice Cube, 11-Pin, 3PDT, 10A, 12VDC Coil

Item #: 28583

Cat #: 700-HA33Z12

UPC: 781180312847

Documents & Guides
Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 12 Volt DC Coil, 3-Pole Double Throw
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 12 Volt DC Coil, 3-Pole Double Throw
Also known as: 781180312847, 700-HA33Z12

Specifications

Poles: 3
Amps: 10
Volts DC Control: 12
Type: Relay, Ice Cube, 11-Pin
Poles: 3
Volts DC Control: 12
Amps: 10
Type: Relay, Ice Cube, 11-Pin

Customer Reviews

No reviews for this product
(0)