Search results

168 Found
Lunera

10W CFL Retrofit LED Lamp, 40K

Item #: 1240226
CAT #: HN-PLVH-G24Q-L-10W-840
UPC:
Sign In or Register to view pricing and more.
Lunera

LED HID Replacement Lamp, 90W, E39 Mogul Base, 100-277V, 5000K

Item #: 1133317
CAT #: SN-360-E39-L-8KLM-850-G3
UPC: 815975020522
Sign In or Register to view pricing and more.
Lunera

13W CFL Retrofit LED Lamp, 35K

Item #: 1117443
CAT #: HN-V-G24D-B-13W-835-G4
UPC: 815975023073
Sign In or Register to view pricing and more.
Lunera

LED Retrofit for Metal Halide Lamp, E26 Base, Ballast Bypassed

Item #: 1135406
CAT #: SN-VS-E26-L-9KLM-840-G3
UPC: 815975020874
Sign In or Register to view pricing and more.
Lunera

11W CFL Retrofit LED Lamp, 27K

Item #: 1059410
CAT #: HN-V-G24Q-B-11W-827-G4
UPC: 815975021642
Sign In or Register to view pricing and more.
Lunera

11W CFL Retrofit LED Lamp, 27K

Item #: 1059411
CAT #: HN-H-G24Q-B-11W-827-G4
UPC: 815975021604
Sign In or Register to view pricing and more.
Lunera

400/320W HID Retrofit LED Lamp, 40K

Item #: 1167223
CAT #: SN-V-E39-400W-320W-4000-G2-S
UPC: 815975023974
Sign In or Register to view pricing and more.
Lunera

LED Susan Lamp, Vertical Orientation, 146/121W, 5000K

Item #: 803429
CAT #: SN-V-E39-400W-320W-5000-G2
UPC: 871699970444
Sign In or Register to view pricing and more.
Lunera

4' 15W T8 LED Lamp, 40K

Item #: 987209
CAT #: HN-T8-L-48-15W-840-G1
UPC: 815975020140
Sign In or Register to view pricing and more.
Lunera

53W HID Retrofit LED Lamp, 50K

Item #: 1133314
CAT #: SN-360-E39-L-5KLM-850-G3
UPC: 815975020553
Sign In or Register to view pricing and more.
Lunera

BALLAST DRIVEN MH LED VERTICA

Item #: 1160549
CAT #: SN-V-E39-400W/250W/175W-4000
UPC:
Sign In or Register to view pricing and more.
Lunera

13W CFL Retrofit LED Lamp, 35K ***Discontinued***

Item #: 644625
CAT #: HN-H-G24Q-26W-3500-G2
UPC:
Sign In or Register to view pricing and more.
Lunera

8' 43W T8 LED Lamp, 40K

Item #: 1205366
CAT #: HN-T8S-L-96-43W-840-G1
UPC: 815975022830
Sign In or Register to view pricing and more.
Lunera

8' 43W T8 LED Lamp, 40K

Item #: 1125160
CAT #: HN-T8S-L-96-43W-840-G1-UT
UPC:
Sign In or Register to view pricing and more.
Lunera

11W CFL Retrofit LED Lamp, 40K

Item #: 1032664
CAT #: HN-H-G24Q-B-11W-840-G4
UPC: 815975021635
Sign In or Register to view pricing and more.
Lunera

LED Lucy Lamp, Horizontal Orientation, MultiW, 4000K

Item #: 803450
CAT #: LY-H-E39-MULTIW-4000-G2
UPC: 871699972042
Sign In or Register to view pricing and more.
Lunera

10W CFL Retrofit LED Lamp, 40K

LED Floodlight Replacement, 10 Watt, 1200 Lumen, 4000K , 120-277 Volt, 4-Pin G24q Base, Compatible With 4-Pin G24q-1 / -2 / -3 CFL Sockets, Horizontally or Vertically-Mounted, Type B: Ballast Bypassed
Item #: 1240226
CAT #: HN-PLVH-G24Q-L-10W-840
UPC:
Sign In or Register to view pricing and more.
Lunera

LED HID Replacement Lamp, 90W, E39 Mogul Base, 100-277V, 5000K

LED HID Replacement Lamp, 90 Watt, 120-277V, 80 CRI, 8400 Lumens, 5000K, Mogul Screw (E39) Base
Item #: 1133317
CAT #: SN-360-E39-L-8KLM-850-G3
UPC: 815975020522
Sign In or Register to view pricing and more.
Lunera

13W CFL Retrofit LED Lamp, 35K

LED Replacement Lamp, 13W LED Vertical Lamp sub for 2-PIN G24d-series (magnetic ballast) CFL Downlights. Voltage: Ballast Dependent, Lumens: 1190, Color: 3500K, CRI: >80. Directly replaces 18W, 26W, or 32W CFLs (2-pin)
Item #: 1117443
CAT #: HN-V-G24D-B-13W-835-G4
UPC: 815975023073
Sign In or Register to view pricing and more.
Lunera

LED Retrofit for Metal Halide Lamp, E26 Base, Ballast Bypassed

LED HID Replacement Lamp, 103 Watt, 120-277V, 80 CRI, 9000 Lumens, 4000K, Mogul Screw (E39) Base
Item #: 1135406
CAT #: SN-VS-E26-L-9KLM-840-G3
UPC: 815975020874
Sign In or Register to view pricing and more.
Lunera

11W CFL Retrofit LED Lamp, 27K

LED Replacement Lamp, 11 Watt LED Vertical Lamp, Sub for 4-PIN G24q-Series (electronic ballast) CFL Downlights, 925 Lumen, 2700K
Item #: 1059410
CAT #: HN-V-G24Q-B-11W-827-G4
UPC: 815975021642
Sign In or Register to view pricing and more.
Lunera

11W CFL Retrofit LED Lamp, 27K

LED Replacement Lamp, 11W LED Horizontal Lamp sub for 4-PIN G24q-series (electronic ballast) CFL Downlights. Lumens: 1000, Color: 2700K, CRI: 84, Overall length: 5.17". Directly replaces 26W (18W, 32W and 42W compatible) CFLs (4-pin) Mdl# 930-00104.
Item #: 1059411
CAT #: HN-H-G24Q-B-11W-827-G4
UPC: 815975021604
Sign In or Register to view pricing and more.
Lunera

400/320W HID Retrofit LED Lamp, 40K

SUSAN VERTICAL MH 400W/320W 4000K 80CRI E39-CLEAR LED Retrofit Lamp, Susan Series, Vertical Mount, E39 Base, 400 - 320 Watt, 4000K, 80CRI, Replaces 400/320/250/175 Watt Metal Halide Lamps.
Item #: 1167223
CAT #: SN-V-E39-400W-320W-4000-G2-S
UPC: 815975023974
Sign In or Register to view pricing and more.
Lunera

LED Susan Lamp, Vertical Orientation, 146/121W, 5000K

LED Susan Lamp, Metal Halide Replacement, Vertical Orientation, 146/121 Watt (400/320 Watt Equivalent), Socket Base: Mogul Screw (E39), Lumens: 13000, CRI: 80, Color Temperature: 5000K, Rated Life: 50000 Hours
Item #: 803429
CAT #: SN-V-E39-400W-320W-5000-G2
UPC: 871699970444
Sign In or Register to view pricing and more.
Lunera

4' 15W T8 LED Lamp, 40K

LED Lamp, 15W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1800, CRI: >80, Color Temperature: 4000K, Rated Life: 50,000+ Hrs. NOTE: Must remove or bypass ballast, Also need G13, Non-Shunted Sockets. The Lunera T8 LED may be used in open and 2-lamp IP67 rated enclosed fixtures. Indoors or outdoors.
Item #: 987209
CAT #: HN-T8-L-48-15W-840-G1
UPC: 815975020140
Sign In or Register to view pricing and more.
Lunera

53W HID Retrofit LED Lamp, 50K

LED HID Replacement Lamp, 53W, E39 Mogul Base, 100-277 V, Color Temperature: 5000K, CRI: >80. Lumens: 5700
Item #: 1133314
CAT #: SN-360-E39-L-5KLM-850-G3
UPC: 815975020553
Sign In or Register to view pricing and more.
Lunera

BALLAST DRIVEN MH LED VERTICA

BALLAST DRIVEN MH LED VERTICAL FANLESS COOLING 8IN HEATSINK 3500K
Item #: 1160549
CAT #: SN-V-E39-400W/250W/175W-4000
UPC:
Sign In or Register to view pricing and more.
Lunera

13W CFL Retrofit LED Lamp, 35K ***Discontinued***

LED Helen Lamp, 4-Pin Compact Fluorescent Replacement, Horizontal Orientation, 13 Watt (26, 32, and 42 Watt Equivalent), Socket Base: 4-Pin (G24q), Lumens: 900, CRI: 84, Color Temperature: 3500K, Rated Life: 50000 Hours ## NO LONGER MADE - SEE SUB ##
Item #: 644625
CAT #: HN-H-G24Q-26W-3500-G2
UPC:
Sign In or Register to view pricing and more.
Lunera

8' 43W T8 LED Lamp, 40K

LED Lamp, T8, 96 Inch, 43 Watt, 5500 Lumen, 4000K, 120-277 Volt, Single Pin (Fa8), Type B: Ballast Bypassed
Item #: 1205366
CAT #: HN-T8S-L-96-43W-840-G1
UPC: 815975022830
Sign In or Register to view pricing and more.
Lunera

8' 43W T8 LED Lamp, 40K

8' 43W T8 LED Lamp, 40K
Item #: 1125160
CAT #: HN-T8S-L-96-43W-840-G1-UT
UPC:
Sign In or Register to view pricing and more.
Lunera

11W CFL Retrofit LED Lamp, 40K

LED Replacement Lamp, 11W LED Horizontal Lamp sub for 4-PIN G24q-series (electronic ballast) CFL Downlights. Lumens: 1245, Color: 4000K, CRI: 84, Overall length: 5.17". Directly replaces 26W (18W, 32W and 42W compatible) CFLs (4-pin) Mdl# 930-00107.
Item #: 1032664
CAT #: HN-H-G24Q-B-11W-840-G4
UPC: 815975021635
Sign In or Register to view pricing and more.
Lunera

LED Lucy Lamp, Horizontal Orientation, MultiW, 4000K

LED Lucy Lamp, High Pressure Sodium Replacement, Horizontal Orientation, 63 to 118 Watt (400/310/250/200 Watt Equivalent), Socket Base: Mogul Screw (E39), Lumens: 9400, CRI: 80, Color Temperature: 4000K, Rated Life: 50000 Hours
Item #: 803450
CAT #: LY-H-E39-MULTIW-4000-G2
UPC: 871699972042
Sign In or Register to view pricing and more.
Page 1 of 11
168 Items found