4' 15W T8 LED Lamp, 40K

Item #: 987209

Cat #: HN-T8-L-48-15W-840-G1

UPC: 815975020140

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 15W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1800, CRI: >80, Color Temperature: 4000K, Rated Life: 50,000+ Hrs. NOTE: Must remove or bypass ballast, Also need G13, Non-Shunted Sockets. The Lunera T8 LED may be used in open and 2-lamp IP67 rated enclosed fixtures. Indoors or outdoors.

Overview

LED Lamp, 15W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1800, CRI: >80, Color Temperature: 4000K, Rated Life: 50,000+ Hrs. NOTE: Must remove or bypass ballast, Also need G13, Non-Shunted Sockets. The Lunera T8 LED may be used in open and 2-lamp IP67 rated enclosed fixtures. Indoors or outdoors.
Also known as: 815975020140, HN-T8-L-48-15W-840-G1

Specifications

Lumens: 1800
Color Temperature: 4000 (Cool White)
Wattage: 15
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 1800
Wattage: 15
Color Rendering Index (CRI): 80
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)