13W CFL Retrofit LED Lamp, 35K ***Discontinued***

Item #: 644625

Cat #: HN-H-G24Q-26W-3500-G2

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Helen Lamp, 4-Pin Compact Fluorescent Replacement, Horizontal Orientation, 13 Watt (26, 32, and 42 Watt Equivalent), Socket Base: 4-Pin (G24q), Lumens: 900, CRI: 84, Color Temperature: 3500K, Rated Life: 50000 Hours ## NO LONGER MADE - SEE SUB ##

Overview

LED Helen Lamp, 4-Pin Compact Fluorescent Replacement, Horizontal Orientation, 13 Watt (26, 32, and 42 Watt Equivalent), Socket Base: 4-Pin (G24q), Lumens: 900, CRI: 84, Color Temperature: 3500K, Rated Life: 50000 Hours ## NO LONGER MADE - SEE SUB ##
Also known as: HN-H-G24Q-26W-3500-G2

Specifications

Color Rendering Index (CRI): 84
Wattage: 13
Shape: PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Lumens: 900
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: 4-Pin (G24q)
Color Rendering Index (CRI): 84
Shape: PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (G24q)
Wattage: 13
Lumens: 900
Light Technology: LED

Customer Reviews

No reviews for this product
(0)