This product has been discontinued.
53W HID Retrofit LED Lamp, 50K
Item #: 1133314
Cat #: SN-360-E39-L-5KLM-850-G3
UPC: 815975020553
Sign In or Register to view pricing and more.
Documents & Guides
LED HID Replacement Lamp, 53W, E39 Mogul Base, 100-277 V, Color Temperature: 5000K, CRI: >80. Lumens: 5700
Overview
LED HID Replacement Lamp, 53W, E39 Mogul Base, 100-277 V, Color Temperature: 5000K, CRI: >80. Lumens: 5700
Also known as: 815975020553, SN-360-E39-L-5KLM-850-G3
Specifications
Lumens: | 5700 |
Color Temperature: | 5000 (Bright White) |
Base: | Mogul Screw (E39) |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Volts AC Range: | 100 - 277 |
Lumens: | 5700 |
Base: | Mogul Screw (E39) |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 80 |
Volts AC Range: | 100 - 277 |
Customer Reviews
No reviews for this product
(0)