11W CFL Retrofit LED Lamp, 27K

Item #: 1059410

Cat #: HN-V-G24Q-B-11W-827-G4

UPC: 815975021642

Sign In or Register to view pricing and more.
LED Replacement Lamp, 11 Watt LED Vertical Lamp, Sub for 4-PIN G24q-Series (electronic ballast) CFL Downlights, 925 Lumen, 2700K

Overview

LED Replacement Lamp, 11 Watt LED Vertical Lamp, Sub for 4-PIN G24q-Series (electronic ballast) CFL Downlights, 925 Lumen, 2700K
Also known as: 815975021642, HN-V-G24Q-B-11W-827-G4

Specifications

Color Rendering Index (CRI): 80
Wattage: 11
Lumens: 925
Color Temperature: 2700 (Warm White)
Base: 4-Pin (G24q)
Color Rendering Index (CRI): 80
Lumens: 925
Base: 4-Pin (G24q)
Wattage: 11
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)