This product has been discontinued.
LED HID Replacement Lamp, 90W, E39 Mogul Base, 100-277V, 5000K
Item #: 1133317
Cat #: SN-360-E39-L-8KLM-850-G3
UPC: 815975020522
Sign In or Register to view pricing and more.
Documents & Guides
LED HID Replacement Lamp, 90 Watt, 120-277V, 80 CRI, 8400 Lumens, 5000K, Mogul Screw (E39) Base
Overview
LED HID Replacement Lamp, 90 Watt, 120-277V, 80 CRI, 8400 Lumens, 5000K, Mogul Screw (E39) Base
Also known as: 815975020522, SN-360-E39-L-8KLM-850-G3
Specifications
Lumens: | 8400 |
Color Temperature: | 5000 (Bright White) |
Base: | Mogul Screw (E39) |
Wattage: | 90 |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Lumens: | 8400 |
Base: | Mogul Screw (E39) |
Color Rendering Index (CRI): | 80 |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 90 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)