8' 43W T8 LED Lamp, 40K

Item #: 1125160

Cat #: HN-T8S-L-96-43W-840-G1-UT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
8' 43W T8 LED Lamp, 40K

Overview

8' 43W T8 LED Lamp, 40K
The LUNERA T8 LED 4FT UTT (UL Type B) is an energy saving, Line Driven, linear LED replacement for a 43W, 8FT medium base Single/Bi-Pin 8FT T8 or T12 fluorescent lamp. Its built-in universal driver allows lamp operation at 120V ~ 277V. Lunera’s Universal Tombstone Technology (UTT) allows lamp installation into shunted and non-shunted G13 tombstones. This lamp emits beautiful LED light over 330° of its surface. It has a Color Rendering Index (CRI) of 83 and delivers up to 5,500 lumens of usable beautiful light. The Lunera T8 LED features a glass tube for improved optics and is available in 3000K, 3500K, 4000K and 5000K color temperatures. The Lunera T8 LED delivers over 50% energy savings and has a long lifespan rated at 50,000 hours. It is supported by a five-year warranty and contains no mercury allowing for non-hazardous waste disposal. The Lunera T8 LED (UL Type B) does not support fluorescent T8 ballasts and G13 Lamp sockets must be wired into AC line voltage.
Also known as: HN-T8S-L-96-43W-840-G1-UT

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Length: 8 ft, 96 in
Wattage: 43
Light Technology: LED
Base: 1-Pin (Fa8)
Type: Ballast Bypass (Type B)
Color Temperature: 4000 (Cool White)
Length: 8 ft, 96 in
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC: 120
Wattage: 43
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)