This product has been discontinued.
13W CFL Retrofit LED Lamp, 35K
Item #: 1117443
Cat #: HN-V-G24D-B-13W-835-G4
UPC: 815975023073
Sign In or Register to view pricing and more.
Documents & Guides
LED Replacement Lamp, 13W LED Vertical Lamp sub for 2-PIN G24d-series (magnetic ballast) CFL Downlights. Voltage: Ballast Dependent, Lumens: 1190, Color: 3500K, CRI: >80. Directly replaces 18W, 26W, or 32W CFLs (2-pin)
Overview
LED Replacement Lamp, 13W LED Vertical Lamp sub for 2-PIN G24d-series (magnetic ballast) CFL Downlights. Voltage: Ballast Dependent, Lumens: 1190, Color: 3500K, CRI: >80. Directly replaces 18W, 26W, or 32W CFLs (2-pin)
Also known as: 815975023073, HN-V-G24D-B-13W-835-G4
Specifications
Lumens: | 1190 |
Wattage: | 13 |
Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Base: | 2-Pin (G24d) |
Lumens: | 1190 |
Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
Color Temperature: | 3500 (Neutral White) |
Base: | 2-Pin (G24d) |
Wattage: | 13 |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)