8' 43W T8 LED Lamp, 40K

Item #: 1205366

Cat #: HN-T8S-L-96-43W-840-G1

UPC: 815975022830

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T8, 96 Inch, 43 Watt, 5500 Lumen, 4000K, 120-277 Volt, Single Pin (Fa8), Type B: Ballast Bypassed

Overview

LED Lamp, T8, 96 Inch, 43 Watt, 5500 Lumen, 4000K, 120-277 Volt, Single Pin (Fa8), Type B: Ballast Bypassed
Also known as: 815975022830, HN-T8S-L-96-43W-840-G1

Specifications

Color Temperature: 4000 (Cool White)
Length: 8 ft, 96 in
Wattage: 43
Color Rendering Index (CRI): 80
Lumens: 5500
Light Technology: LED
Base: 1-Pin (Fa8)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 43
Lumens: 5500
Base: 1-Pin (Fa8)
Volts AC Range: 120 - 277
Length: 8 ft, 96 in
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)