This product has been discontinued.
11W CFL Retrofit LED Lamp, 27K
Item #: 1059411
Cat #: HN-H-G24Q-B-11W-827-G4
UPC: 815975021604
Sign In or Register to view pricing and more.
Documents & Guides
LED Replacement Lamp, 11W LED Horizontal Lamp sub for 4-PIN G24q-series (electronic ballast) CFL Downlights. Lumens: 1000, Color: 2700K, CRI: 84, Overall length: 5.17". Directly replaces 26W (18W, 32W and 42W compatible) CFLs (4-pin) Mdl# 930-00104.
Overview
LED Replacement Lamp, 11W LED Horizontal Lamp sub for 4-PIN G24q-series (electronic ballast) CFL Downlights. Lumens: 1000, Color: 2700K, CRI: 84, Overall length: 5.17". Directly replaces 26W (18W, 32W and 42W compatible) CFLs (4-pin) Mdl# 930-00104.
Also known as: 815975021604, HN-H-G24Q-B-11W-827-G4
Specifications
Lumens: | 1000 |
Volts AC: | 120 |
Shape: | PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube) |
Color Rendering Index (CRI): | 80 |
Wattage: | 11 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Base: | 4-Pin (G24q) |
Lumens: | 1000 |
Shape: | PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube) |
Wattage: | 11 |
Light Technology: | LED |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 2700 (Warm White) |
Base: | 4-Pin (G24q) |
Customer Reviews
No reviews for this product
(0)