5" Housing And Trims

363 Found
Elite Lighting

Universal IC Housing, Air-Shut, 5"

Item #: 231197
CAT #: B5IC-AT-W
UPC: 847801018427
Company wide:
0 in stock
Elite Lighting

5" Stepped Baffle Trim, White Baffle/White Trim

Item #: 29786
CAT #: B530W-WH
UPC: 847801003294
Company wide:
0 in stock
Elite Lighting

IC Housing, Universal, 5", Remodel

Item #: 287079
CAT #: B5RIC-AT-W
UPC: 847801003287
Company wide:
0 in stock
Elite Lighting

Incandescent Housing, Remodel Ceiling, 5 Inch

Item #: 101381
CAT #: B5RIC-AT
UPC:
Company wide:
0 in stock
Lightolier

Trim, 5", Basic Baffle, White Trim

Item #: 94261
CAT #: 1076WH
UPC: 784197107604
Company wide:
0 in stock
Progress Lighting

Recessed IC Housing, 5", Air-Tight, New Construction, 75W, 120V

Item #: 1281755
CAT #: P851-ICAT
UPC: 785247224623
Company wide:
0 in stock
Lightolier

Incandescent Housing, Recessed DownLight, 5"

Item #: 125869
CAT #: 1004ICR
UPC: 784197159320
Company wide:
0 in stock
Elite Lighting

Shallow IC Housing, Air-Shut, 5"

Item #: 123931
CAT #: B25IC-AT
UPC: 848070009260
Company wide:
0 in stock
Juno Lighting

5" IC Incand. Housing w/push-in electrical connectors

Item #: 45436
CAT #: IC20-W
UPC: 661209107749
Company wide:
0 in stock
Juno Lighting

5IN IC REMODEL HSG

Item #: 41054
CAT #: IC20R
UPC: 00120970060
Company wide:
0 in stock
Juno Lighting

Downlight Baffle Trim, 5", White Baffle/White Trim

Item #: 27201
CAT #: 205-WWH
UPC: 00120995030
Company wide:
0 in stock
Elite Lighting

Shower Trim, Baffle, 5", White

Item #: 482152
CAT #: B535W-WH
UPC: 847801047885
Company wide:
0 in stock
Elite Lighting

Trim, 5", Wet Location, White

Item #: 101764
CAT #: B501WH
UPC: 847801003713
Company wide:
0 in stock
Elite Lighting

Eyeball Trim, 5", White

Item #: 101781
CAT #: B502WH
UPC: 847801003416
Company wide:
0 in stock
Juno Lighting

5IN TRIM BAFFLE BR/PAR30

Item #: 20178
CAT #: 215-WWH
UPC: 661209021939
Company wide:
0 in stock
Elite Lighting

Metal Fresnel Lens Trim, Wet Location, 5", White

Item #: 142931
CAT #: B505WH
UPC: 847801003768
Company wide:
0 in stock
Elite Lighting

Universal IC Housing, Air-Shut, 5"

Universal IC Housing, Air-Shut, Diameter: 5 inch, Note: With quick connects
Item #: 231197
CAT #: B5IC-AT-W
UPC: 847801018427
Company wide:
0 in stock
Elite Lighting

5" Stepped Baffle Trim, White Baffle/White Trim

Stepped Baffle Trim, Diameter: 5 inch, Color: White Baffle/White Trim
Item #: 29786
CAT #: B530W-WH
UPC: 847801003294
Company wide:
0 in stock
Elite Lighting

IC Housing, Universal, 5", Remodel

5" Universal IC Remodel Housing
Item #: 287079
CAT #: B5RIC-AT-W
UPC: 847801003287
Company wide:
0 in stock
Elite Lighting

Incandescent Housing, Remodel Ceiling, 5 Inch

Incandescent Housing, Remodel Ceiling, 5 Inch
Item #: 101381
CAT #: B5RIC-AT
UPC:
Company wide:
0 in stock
Lightolier

Trim, 5", Basic Baffle, White Trim

Trim, 5 Inch, Basic Baffle, White Trim
Item #: 94261
CAT #: 1076WH
UPC: 784197107604
Company wide:
0 in stock
Progress Lighting

Recessed IC Housing, 5", Air-Tight, New Construction, 75W, 120V

Recessed IC Housing, 5 Inch, Air-Tight, New Construction, 75 Watt, 120 Volt, Medium Base
Item #: 1281755
CAT #: P851-ICAT
UPC: 785247224623
Company wide:
0 in stock
Lightolier

Incandescent Housing, Recessed DownLight, 5"

Incandescent Housing, Recessed DownLight, 5 Inch
Item #: 125869
CAT #: 1004ICR
UPC: 784197159320
Company wide:
0 in stock
Elite Lighting

Shallow IC Housing, Air-Shut, 5"

Shallow IC Housing, Air-Shut, Diameter: 5 inch
Item #: 123931
CAT #: B25IC-AT
UPC: 848070009260
Company wide:
0 in stock
Juno Lighting

5" IC Incand. Housing w/push-in electrical connectors

5" IC Incand. Housing w/push-in electrical connectors
Item #: 45436
CAT #: IC20-W
UPC: 661209107749
Company wide:
0 in stock
Juno Lighting

5IN IC REMODEL HSG

5" IC Incandescent Remodel Housing
Item #: 41054
CAT #: IC20R
UPC: 00120970060
Company wide:
0 in stock
Juno Lighting

Downlight Baffle Trim, 5", White Baffle/White Trim

Downlight Baffle Trim, Diameter: 5 inch, Color: White Baffle/White Trim
Item #: 27201
CAT #: 205-WWH
UPC: 00120995030
Company wide:
0 in stock
Elite Lighting

Shower Trim, Baffle, 5", White

Shower Trim, Baffle, 5 in, White
Item #: 482152
CAT #: B535W-WH
UPC: 847801047885
Company wide:
0 in stock
Elite Lighting

Trim, 5", Wet Location, White

Trim, 5 Inch, Wet Location, White
Item #: 101764
CAT #: B501WH
UPC: 847801003713
Company wide:
0 in stock
Elite Lighting

Eyeball Trim, 5", White

Eyeball Trim, Diameter: 5 inch, Color: White
Item #: 101781
CAT #: B502WH
UPC: 847801003416
Company wide:
0 in stock
Juno Lighting

5IN TRIM BAFFLE BR/PAR30

5" Enclosed Baffle Trim
Item #: 20178
CAT #: 215-WWH
UPC: 661209021939
Company wide:
0 in stock
Elite Lighting

Metal Fresnel Lens Trim, Wet Location, 5", White

Metal Fresnel Lens Trim, Wet Location, Diameter: 5 inch, Color: White
Item #: 142931
CAT #: B505WH
UPC: 847801003768
Company wide:
0 in stock
Page 1 of 23
363 Items found